Shop All Line Trimmers & Brush Cutters
Skil
Skil HT4222B-10 PWRCORE 20™ 22" Hedge Trimmer With Battery & Charger
Mfr # HT4222B-10
Zoro # G502678117
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Hedge Trimmer, Battery, Charger, Easy Storage Bracket
- Cutting Width 22 in
- Features Dual Action Hardened Steel Blades; Blade Tip Protector
- Charge Time 5 mins
- Battery Type Lithium-Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skil
- MFR # HT4222B-10
- Zoro # G502678117
- UPC # 39725001290
- Country of Origin United States
- Category Line Trimmers & Brush Cutters
Dimensions
Cutting Width | 22 in |
Details
Item | Hedge Trimmer Kit |
Includes | Hedge Trimmer, Battery, Charger, Easy Storage Bracket |
Features | Dual Action Hardened Steel Blades; Blade Tip Protector |
Charge Time | 5 mins |
Battery Type | Lithium-Ion |
Blade Type | Single Sided Laser Cut |
Blade Material | Steel |
Stroke Rate | 2800 spm |
Motor Type | Brushed |
Battery Capacity | 2 Ah |
Cut Capacity | 3/4 in |
Description
GET INDUSTRY-LEADING PERFORMANCE IN AN HEDGE TRIMMER POWERED BY SKIL PWRCORE 20 LITHIUM-ION TECHNOLOGY. ADD MORE POWER AND DURABILITY TO YOUR TOOL SHED WITH A CORDLESS ELECTRIC HEDGE TRIMMER. EQUIPPED WITH DUAL-ACTION BLADES FOR CLEAN AND EFFICIENT CUTS, HARDENED STEEL BLADES FOR LONGEVITY, AND A MOTOR TO POWER THROUGH THE JOB AT HAND. FEATURES & BENEFITS:
- CORDLESS HEDGE TRIMMER KIT - INCLUDES PWRCORE 20 CORDLESS 20V 22" HEDGE TRIMMER, 2.0AH LITHIUM-ION BATTERY AND CHARGER, AND EASY STORAGE BRACKET. LONGER RUN TIME & BATTERY LIFE ¿ INDUSTRY LEADING PWRCORE 20 LITHIUM BATTERY TECHNOLOGY WRAPS EACH CELL WITH COOLING MATERIAL TO KEEP THE BATTERY POWERING ON FOR 25% LONGER RUN TIME AND 2X BATTERY LIFE. DUAL ACTION HARDENED STEEL BLADES & BLADE TIP PROTECTOR - FOR CLEAN AND PRECISE CUTS, EVEN ALONG PATHS AND FENCES. FOR TOUGH JOBS - DELIVERS 3,000 STROKES PER MINUTE TO GET JOBS DONE FAST. 3/4" CUT CAPACITY ¿ CUT THROUGH LARGE BRANCHES AND BUSHES WITH EASE. EASY STORGAE BRACKET¿ THIS HEDGE TRIMMER COMES EQUIPPED WITH AN EASY STORAGE HOOK AND BRACKET, TO CONVENIENTLY STORE ALL YOUR SKIL PWRCORE 20 OUTDOOR EQUIPMENT WITH EASE.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACCARD Jaccard 201403 Ready 2 Grill Cedar Planks Large - Per 1 (201403)
- CURT Replacment OE 7-Way RV Bld Sckt, Twst USCAR (56415)
- GALLAGHER M60 Elec Energizer 10Mi (G383414)
- SEYMOUR MIDWEST Junior Atlas Digger, 42" Wood Handles (21025)
- SKIL String Trimmer Kit, 40V 1P 2.5Ah Battery (LT4818-10)
- SILKY SAWS Silky GOMTARO PROSENTEI 300 Dual Teeth (108-30)
- SUNRISE GLOBAL MARKETING String Trimmer 16 in. 80 Volt (2112302VT)
- EARTHWISE 5.5-Amp 12-Inch 2-in-1 Corded Electric String Trimmer/Mower (STM5512)
- ECHO String Trimmer, 59" Shaft L (PE-2620S)
- EGO String Trimmer, 53-5/32" Shaft Length (ST1502SA)
- SCOTTS Outdoor Power Tools 20-Volt 12-Inch Cordless String Trimmer (LST02012S)
- Skil Trimmers