Shop All Chainsaws
Skil
Skil CS4562B-10 PWR CORE 20„¢ Brushless 12" Chain Saw With 4.0Ah Battery & Charger
Mfr # CS4562B-10
Zoro # G202663352
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
GET POWER AND PERFORMANCE IN A COMPACT LIGHTWEIGHT CORDLESS CHAINSAW POWERED BY PWRCORE 20 LITHIUM TECHNOLOGY. INDUSTRY-LEADING TECHNOLOGY WRAPS EACH CELL OF THE PWRCORE 20 BATTERY FOR LONGER RUN TIME AND BATTERY LIFE. POWER THROUGH TASKS FASTER WITH TOOL-LESS CHAIN TENSIONING AND AUTO-LUBRICATION AND HAVE PEACE OF MIND WITH THE ANTI-KICKBACK BRAKE. THIS TOP HANDLE CHAINSAW COMES EQUIPPED WITH A BRUSHLESS MOTOR THAT DELIVERS HIGH CUTTING SPEEDS TO TACKLE THE JOB AT HAND. FEATURES & BENEFITS:
- CORDLESS CHAINSAW KIT - INCLUDES PWR CORE 20 BRUSHLESS 20V 12-INCH CHAINSAW, 4.0AH LITHIUM-ION BATTERY AND CHARGER, AND EASY STORAGE BRACKET. LONGER RUN TIME & BATTERY LIFE ¿ INDUSTRY LEADING PWRCORE 20 LITHIUM BATTERY TECHNOLOGY WRAPS EACH CELL WITH COOLING MATERIAL TO KEEP THE BATTERY POWERING ON FOR 25% LONGER RUN TIME AND 2X BATTERY LIFE. POWERFUL PERFORMANCE ¿ THE DIGITAL BRUSHLESS MOTOR PROVIDES EFFICIENT, HIGH-PERFORMANCE POWER WITHOUT THE HASSLE OF GAS. TOOL-LESS CHAIN TENSIONING & AUTO-LUBRICATING - ADJUST THE CHAIN TENSION ON THIS ELECTRIC CHAINSAW WITH A CONVENIENT DIAL ON THE SIDE OF THE TOOL WHILE REDUCING FRICTION WITH AUTO-LUBRICATION. ANTI-KICKBACK BRAKE - CUTS THE POWER WHEN KICKBACK OCCURS, SO YOU CAN WORK WITH CONFIDENCE. EASY STORGAE BRACKET¿ THIS BLOWER COMES EQUIPPED WITH AN EASY STORAGE HOOK AND BRACKET, TO CONVENIENTLY STORE ALL YOUR SKIL PWRCORE 20 OUTDOOR EQUIPMENT WITH EASE.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Camper Cover, 8 ft.-10 ft. Campers, Grey (80-258-141001-00)
- ACHLA DESIGNS Achla E-11 Pair of Ducklings - Bronze (E-11)
- EVERGUARD REPELLENTS Animal Repellent Spray For Most Animal Types 32 oz (ADPAR032)
- MTD Plate-28 Shave St (790-00145)
- SKIL Worm Drive Carpentry Chainsaw, Bar 16" L (SPT55-11)
- SKIL Chain Saw Kit, Bar 14" L, 2.5 Ah (CS4555-10)
- ECHO 12" Gas Gas Powered Pole Saw (PPT-2620)
- ECHO 16" 58V 4.0Ah Chain Saw (CCS-58VBT)
- OREGON Mcro Chsl Chain, .325"Ptch, .063"Gg, 68Lnk (22BPX068G)
- HUSQVARNA Professional Chain Saw, Automatic, 4.1 hp (550XP II)
- OREGON BAR&CHAIN COMBO 16""S56 (27857)
- Skil Chainsaws