Shop All Reciprocating Saws
Skil
Reciprocating Saw, 1-1/8" Blade Stroke
Mfr # SPT44A-00
Zoro # G4844487
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Vibration Reduction Yes
- Voltage 120V AC
- Current 13 A
- Stroke Length 1 1/8 in
- Power Source Corded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skil
- MFR # SPT44A-00
- Zoro # G4844487
- UPC # 00691161296045
- Country of Origin China
- Category Reciprocating Saws
Dimensions
Stroke Length | 1 1/8 in |
Tool Length | 19 45/64 in |
Length of Stroke | 1-1/8" |
Cord Length | 8 ft |
Description
Reciprocating Saw, Corded, Primary Saw Application General Purpose, Adjustable Shoe No, Tool Style Full-Size, Current 13 A, Stroke Length 1 1/8 in, Stroke Type Straight, Min. Strokes per Minute 0 stroke/min, Max. Strokes per Minute 3,200 stroke/min, Variable Speed Yes, Pivoting Head Yes, Vibration Reduction Yes, Tool Length 19 45/64 in, Tool Weight 9 lb, Voltage 120V AC, Cord Length 8 ft, Features Buzkill Technology, Variable Speed Trigger
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 5/16-Inch Insulated Nut Driver with 6-Inch Shank (646-5/16-INS)
- TEKTON 3/8 Inch Drive 6-Point Impact Socket Set with Rails, 30-Piece (1/4-1 in.) (SID91210)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC Let-U (44191)
- POSI LOCK Snap Ring (11659)
- SKIL Chervon North America & Skil RS582902 20V Comp Reciprocating Saw Kit - 2.0Ah Battery (RS582902)
- SKIL 15 amps Corded Reciprocating Saw (SPT44-10)
- SKIL Reciprocating Saw 120V 7.5 Amp (9206-02)
- SKIL Reciprocating Saw, 1-1/4" Blade Stroke (SPT44-10)
- SKIL Compact Reciprocating Saw, Battery 2.0 Ah (RS582902)
- DEWALT ReciprocatIng Saw, Cordless (DCS369P1)
- MAKITA Makita LXT Cordless Recipro Saw, Tool Only, Lithium-Ion, 18V, Brushless, 0-2300/3000 RPM (XRJ05Z)
- Skil Reciprocating Saws