Shop All Jig Saws
Skil
PWRCore 20 Jig Saw, 2.0Ah Battery, Charg
Mfr # JS820302
Zoro # G2489029
product price: $108.99
/ea
Sold in multiples of 3 for $326.97
Free Shipping & Returns
$326.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strokes per Minute 800 to 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Strokes per Minute | 800 to 3000 |
Item | PWRCore 20 Jig Saw, 2.0Ah Battery, Charg |
Description
PWRCore 20 Jig Saw, 2.0Ah Battery, Charg
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Tack Lifter, 6". (72182)
- KIPP Handwheel, DIN 950, D1= 100 mm, Bore D2= 10 mm, Gray Cast Iron, Without Grip (K0671.0100X10)
- HYDE Putty Knife, Stiff, 4", Carbon Steel (02600)
- MAYHEW Extra Long Full Finish Pin Punch, 5/32 In. X 5/16 In. (21506)
- SKIL JIG SAW CRD BT 5A 3/4"" (JS313101)
- SKIL Jigsaw 120V 4.5A (4295-01)
- SKIL Jigsaw, 5A, w/Tool-Free Blade Change (JS313101)
- SKIL Jigsaw, 6A, D-Handle (JS314901)
- MILWAUKEE TOOL M18 FUEL JIG SAW + M18 RL HO 8.0 KIT (2737-20, 48-59-1880)
- DEWALT Cordless Jig Saw, T-Shank Blade Type, 20.0V (DCS334B)
- BOSCH 7.0 Amp Top-Handle Jig Saw (JS470E)
- Skil Power Saws