Shop All Orbital, Random and Triangle Sanders
Skil
PWRCore 20 Brushless 20V Random Orbital
Mfr # SR660302
Zoro # G100693796
product price: $139.99
/ea
Sold in multiples of 8 for $1,119.92
Free Shipping & Returns
$1,119.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skil
- MFR # SR660302
- Zoro # G100693796
- UPC # 039725998231
- Country of Origin China
- Category Orbital, Random and Triangle Sanders
Details
Item | PWRCore 20 Brushless 20V Random Orbital |
Description
PWRCore 20 Brushless 20V Random Orbital
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK HANDLES Hammer Handle, 3-4 lb., 16", Fire, Contractr (65720GRA)
- MILWAUKEE TOOL 3-1/8" Recessed Light Hole Saw (49-56-0296)
- MAKITA 4-1/2" x 16" Pointed Spade, 3/4" Hex (751107-A)
- RIDGID Tool, Sizing 575 1/2-3/4 (575)
- SKIL Sheet Palm Sander, 2.0A (7292-02)
- SKIL MULTI-SANDER CORDLES 20V (SR6607B-10)
- CRAFTSMAN Corded Orbital Polisher (CMEE100)
- DEWALT 3 Amp Corded 5 in. Variable Speed Random Orbital Sander (DWE6423)
- UNIVERSAL TOOL 5" Palm Sander 3/16" Orbit (UT8789-5-336)
- MILWAUKEE TOOL M12 FUEL Orbital Detail Sander (Tool Only) (2531-20)
- MILWAUKEE TOOL M18 Random Orbit Sander (ML2648-20)
- Skil Orbital, Random and Triangle Sanders