Shop All Cordless Impact Tools
Skil
PWRCore 20 20V 1/4" Hex Impact Driver K
Mfr # ID572702
Zoro # G3996313
product price: $92.69
/ea
Free Shipping & Returns
$92.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 20 V
- Drive Size 1/4 in
- Battery Capacity 2.0 Ah
- Series PWRCORE 20(TM)
- Max. Torque 1,100 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skil
- MFR # ID572702
- Zoro # G3996313
- UPC # N
- Country of Origin China
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/4 in |
Overall Length | 6 in |
Details
Voltage | 20 V |
Battery Capacity | 2.0 Ah |
Series | PWRCORE 20(TM) |
Max. Torque | 1,100 in-lb |
Features | Direction Indicators, LED Light, Variable Speed Control |
Includes | 2.0Ah Battery, Belt Clip, Charger, PH2 Bit |
Brushless Motor | No |
Drive Configuration | Hex |
Handle Type | Pistol Grip |
Power Source | Cordless |
Collett | 1/4 in Hex |
Impacts per Minute | 3,200 |
Free Speed | 2,500 RPM |
Battery Model No. | Mfr. No. BY519701, Mfr. No. BY519702 |
Cordless Tool Kit Contents | (1) Bare Tool; (1) Battery; (1) Charger |
Jobsite Light Included | Flashlight |
Number of Batteries Included | 1 |
Charger Included | Yes |
Case Included | No |
Number of Speed Settings | Continuous |
Built-In Light | Yes |
Charger Model | Mfr. No. QC536001, Mfr. No. SC535801 |
Description
PWRCore 20 20V 1/4 In. Hex Impact Driver K, Drive Size 1/4 in, Drive Configuration Hex, Max. Torque 1,100 in-lb, Voltage 20 V, Brushless Motor No, Free Speed 2,500 RPM, Impacts per Minute 3,200, Number of Speed Settings Continuous, Collett 1/4 in Hex, Cordless Tool Kit Contents (1) Bare Tool; (1) Battery; (1) Charger, Number of Batteries Included 1, Battery Capacity 2.0 Ah, Battery Model No. Mfr. No. BY519701, Mfr. No. BY519702, Battery Series PWRCORE 20(TM), Charger Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 11/16 in Tip, 1/2 in. Drive, SAE (SHB22217)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 3, 3/8, SS (GL6X3000T----X0)
- WESTWARD Straight Flute Hand Tap, Bottoming, 3 (2LXK3)
- RIDGID Wire, Lead White Motor (44885)
- SKIL PWRCore 12 Brushless 1/4" Hex Impact Wit (ID574402)
- SKIL COMP IMPCT WRNC KIT 3/8in. (IW6739B-10)
- DEWALT Ratchet, Cordless, 2.4 lb, 20V DC, 250 RPM (DCF513D1)
- BOSCH 18V 7/16" Cordless Impact Driver (HTH182B)
- ACDELCO G12 12V 1/4'' Cordless Impact Driver, (Tool Only), ARI12105T (ARI12105T)
- DEWALT Cordless Impact Wrench (DCF921P2)
- DEWALT Cordless Impact Wrench (DCF911P2/DCB205)
- Skil Cordless Impact Tools