Shop All Cordless Drills
Skil
PWRCore 12 Brushless Drill Driver, 2.0Ah
Mfr # DL529002
Zoro # G600720657
product price: $88.95
/ea
Sold in multiples of 5 for $444.75
Free Shipping & Returns
$444.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skil
- MFR # DL529002
- Zoro # G600720657
- Country of Origin China
- Category Cordless Drills
Details
Item | PWRCore 12 Brushless Drill Driver, 2.0Ah |
Description
PWRCore 12 Brushless Drill Driver, 2.0Ah
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN798.5-KT-18 Retractable Handle (5NJ92)
- HHIP Unthreaded Backplate/Adapter For 6" Lathe Chucks (3900-3313)
- KIPP Adjustable Handle, Size: 4 1/2-13 Zinc, Silver Metallic, Comp: Steel (K0116.4A53)
- MELIN TOOL CO Carbide Countersink, 90 deg., 1/8", Number of Flutes: 6 (C6-1/8-90)
- SKIL COMP HAMER DRIL KIT 1/2in. (HD6294B-10)
- SKIL CORDLS DRIL/DRVR KIT 20V (DL6293B-10)
- SKIL Drill Driver Kit, Keyless, 1450 RPM (DL527502)
- CRAFTSMAN Cordless Drill/Driver, V20 1/2 (CMCD701C2)
- DEWALT Cordless Drills, 1250 RPM Max. Speed (DCD444B)
- METABO Drill, Cordless, 1850 RPM, 18V DC (603828890 / US625367002)
- BOSCH Cordless Drill, 1/2", 18.0V, 2,100 RPM (GSR18V-975CN)
- Skil Cordless Drills