Shop All Jointers & Planers
Skil
Planer, 6.5 A, Size 3 1/4
Mfr # PL201201
Zoro # G8490670
Free Shipping & Returns
$81.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 11 5/8 in
- Kit Contents (2) Blades, Bare Tool, Parallel Guide, Rebate Fence, Spanner
- Maximum Speed 16,000 RPM
- Number of Depth Settings 12
- Dust Collection Bag Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skil
- MFR # PL201201
- Zoro # G8490670
- Country of Origin China
- Category Jointers & Planers
Dimensions
Overall Length | 11 5/8 in |
Number of Depth Settings | 12 |
Maximum Material Width | 3 1/4 in |
Maximum Planer Depth of Cut | 5/16 in |
Details
Item | Corded Hand Planer |
Kit Contents | (2) Blades, Bare Tool, Parallel Guide, Rebate Fence, Spanner |
Maximum Speed | 16,000 RPM |
Dust Collection | Bag Included |
Number of Blades | 2 |
Current | 6.5 A |
Planer Type | Flat |
Maximum Cutting Speed | 16,000 RPM |
Power Source | Corded |
Blade Material | High Speed Steel |
Dust Ejection | Double-Sided |
Description
Corded Hand Planer, Planer Type Flat, Power Source Corded, Voltage 120V AC, Current 6.5 A, Maximum Material Width 3 1/4 in, Maximum Planer Depth of Cut 5/16 in, Number of Depth Settings 12, Maximum Speed 16,000 RPM, Blade Material High Speed Steel, Dust Ejection Double-Sided, Dust Collection Bag Included, Kit Contents (2) Blades, Bare Tool, Parallel Guide, Rebate Fence, Spanner, Tool Weight 6.1 lb, Maximum Cutting Speed 16,000 RPM, Number of Blades 2, Overall Length 11 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Micrometer, Outside, Anvils, 100mm (104-139A)
- VICTORINOX SWISS ARMY Swiss Army Knife, Yellow/Black, 8-Tool (2.4913.SC8-X3)
- MAHR Adjustable Surface Gage Stand (2008024)
- CENTURY DRILL & TOOL Phillips Screwdriving Bit #2 Power 2" S2 Steel 125Pc (60202)
- POWERMATIC Jointer, Cast Iron, 2 HP (1610082)
- OLIVER MACHINERY 16 in. Parallelogram Jointer with 4-sided Insert Helical Cutterhead 7.5HP 3Ph Baldor motor (4275C.102.4S)
- BOSCH Planer Blade, PK2 (PA1208)
- POWERMATIC Model Ds-20, 3Hp, 3Ph, 230V/460V (Wired (1791264)
- BOSCH Cordless Planer Kit, 12V (GHO12V-08N + GXS12V-01N12)
- MAKITA Concrete Surface Planer with Dust Ext 7 (GA9060RX3)
- PORTER-CABLE Deluxe Plate Joiner Kit (557)
- Skil Finishing Tools