Shop All Computer Mice
Skil
Mouse Sander, 1A,
Mfr # SR250801
Zoro # G6070280
product price: $33.25
/ea
$33.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Lightweight and Compact Design, Micro-Filter Dust Box, Powerful Motor, Vibration Control
- Includes Dust Box, (3) Sanding Sheet, Mouse Sander
- Application Variety of Sanding Applications
- Type of Sandpaper Hook-and-Loop
- Orbit Dia. 1 3/5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skil
- MFR # SR250801
- Zoro # G6070280
- Country of Origin China
- Category Computer Mice
Dimensions
Orbit Dia. | 1 3/5 mm |
Tool Length | 7 7/8 in |
Pad Size | 101.6 mm |
Orbit Size | 1.6 mm |
Sheet Type & Size | ( 101.6 mm ) |
Sheet Size | 101.6 mm |
Details
Item | Mouse Sander,1A |
Features | Lightweight and Compact Design, Micro-Filter Dust Box, Powerful Motor, Vibration Control |
Includes | Dust Box, (3) Sanding Sheet, Mouse Sander |
Application | Variety of Sanding Applications |
Type of Sandpaper | Hook-and-Loop |
Switch Type | On/Off |
Orbits per Minute | 12,000 |
Corded/Cordless | Corded |
Amps | 1 A |
Tool Weight | 1.8 lb |
Current | 1 A |
Abrasive Mount Type | Hook and Loop |
Maximum Orbits per Minute | 12,000 OPM |
Description
Mouse Sander,1A, Abrasive Mount Type Hook and Loop, Sheet Size 101.6 mm, Maximum Orbits per Minute 12,000 OPM, Orbit Size 1.6 mm, Current 1 A, Features Lightweight and Compact Design, Micro-Filter Dust Box, Powerful Motor, Vibration Control, Includes Dust Box, (3) Sanding Sheet, Mouse Sander
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Battery Pack, Brand Motorola, Lithium Ion (pmnn4468b)
- QUALITY RESOURCE GROUP Badge Holder, Take Safety Everywhere, PK10 (21GBHSE)
- TP-LINK 5GHz AC 867Mbps 23dBi Outdoor CPE (CPE710)
- HONEYWELL Travel Charger, 6" L x 5" W x 6" D x 5" H (M01-3021-000)
- ADESSO PUBLISHING Adesso Multi-Color Usb Led Backlight, 6-Button Gaming Mouse (IMOUSEX1)
- SANOXY Gaming Mouse 4 Button USB Wired LED Breathing Fire Button 1600 DPI Laptop PC WHITE (SANOXY-193154936298-WE)
- DELTON S12 Wireless Ergonomic Vertical USB Mouse - 6 Buttons (DMERG12-U)
- KENSINGTON Mouse, Profit, Wireless, Bk (75228)
- LOGITECH Wrls Mse M310 Hands Red, 910002486 (910-002486)
- 3DCONNEXION CadMouse Pro Wireless (3DX700116)
- VERBATIM Silent Wireless Blue-LED Mouse (Red) (99780)
- Skil Computer Mice