Shop All Miter Saws
Skil
Miter Saw With Skilsaw Blade, 12" dia
Mfr # SPT88-01
Zoro # G7211843
product price: $786.99
/ea
Free Shipping & Returns
$786.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Power Source Corded
- Sliding Yes
- Max. Blade Speed 4,000 RPM
- Miter Angle Range 60 Degrees Right; 50 Degrees Left
- Bevel Angle Range 48 Degrees Left to 48 Degrees Right
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skil
- MFR # SPT88-01
- Zoro # G7211843
- UPC # 039725996435
- Country of Origin China
- Category Miter Saws
Dimensions
Max. Cut Depth @ 0 Deg. Bevel | 14 in |
Max. Cut Width @ 0 Deg. Miter | 4 in |
Max. Cut Width @ 45 Deg. Miter | 4 in |
Max. Cut Depth @ 45 Deg. Bevel | 14 in |
Details
Power Source | Corded |
Sliding | Yes |
Max. Blade Speed | 4,000 RPM |
Miter Angle Range | 60 Degrees Right; 50 Degrees Left |
Bevel Angle Range | 48 Degrees Left to 48 Degrees Right |
Voltage | 120VAC |
Current | 15 A |
Blade Type | 60T Carbide |
Item | Miter Saw With Skilsaw Blade,12" |
Arbor Shape | Round |
Description
Miter Saw With Skilsaw Blade,12 In., Power Source Corded, Blade Dia. 12 in, Max. Blade Speed 4,000 RPM, Current 15 A, Arbor Size 1 in, Arbor Shape Round, Bevel Angle Range 48 Degrees Left to 48 Degrees Right, Bevel Stops 0 Degrees , 22.5 Degrees , 33.9 Degrees , 45 Degrees , 48 Degrees left and right, Max. Cut Depth @ 0 Deg. Bevel 14 in, Max. Cut Depth @ 45 Deg. Bevel 14 in, Miter Angle Range 60 Degrees Right; 50 Degrees Left, Max. Cut Width @ 0 Deg. Miter 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Spiral Point Tap, Plug 2 Flutes (J0423)
- GREY PNEUMATIC SKT SET 3/8" DR 12 PC STANDARD IM (GP1213)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 1-1/2 (55496)
- VERMONT GAGE Adj. No Go Ring Gage, 9/16-24 UNEF 2A (361145530)
- SKIL Dual Bevel Sliding Miter Saw, 5000 RPM (MS6305-00)
- SKIL Corded, Miter Saw Max Blade Speed: 4,500 RPM 5/8 in Arbor Size (3821-01)
- MILWAUKEE TOOL Cordless, 10 in Blade Dia., Max Blade Speed: 4,000 RPM 5/8 in Arbor Size (2734-21)
- DEWALT 15 Amp Corded 10 in. Compound Single Bevel Miter Saw (DWS713)
- MAKITA Cordless Miter Saw, 40V, Speed 4400 RPM (GSL04M1)
- DEWALT 15 Amp Corded 12 in. Compound Double Bevel Miter Saw (DWS716)
- SOLID SHELVING 10 in. Corded 12 amp Compound Miter Saw - 120V & 3800 RPM (SO3300794)
- Skil Power Saws