Shop All Cordless Combination Kits
Skil
Drill Driver Impact, Battery 2.0 Ah
Mfr # CB739001
Zoro # G500411037
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 20 V
- Cordless Tools Included Drill Driver, Impact Driver
- Battery Capacity 2.0 Ah
- Number of Tools 2
- Includes (2) Belt Clip, (2) PH2 Bits, 2.0Ah Battery, Charger, Drill Driver, Impact Driver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skil
- MFR # CB739001
- Zoro # G500411037
- UPC # N
- Country of Origin China
- Category Cordless Combination Kits
Dimensions
Drive Size | 1/4 in, 1/2 in |
Pipe Threader - Rod Size | No Rod |
Drill - Chuck Size | 1/2 in |
Pipe Threader - Bolt Size Range | No Bolt |
Description
PWRCore 20 20V Drill Driver Impact Dri, Cordless Tools Included Drill Driver, Impact Driver, Voltage 20 V, Power Source Cordless, Number of Tools 2, Battery Capacity 2.0 Ah, Includes (2) Belt Clip, (2) PH2 Bits, 2.0Ah Battery, Charger, Drill Driver, Impact Driver, Tool Brand PWRCORE 20(TM), Series PWR CORE 20(TM), Battery Included Mfr. No. BY519701, Number of Batteries Included 1, Battery Model No. Mfr. No. BY519701, Battery Series PWR CORE 20(TM), Charger Mfr. No. SC535801, Charger Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 3 Flutes (301379)
- ZORO SELECT Spade Drill, Size 9/64 in. (400-001021)
- YELLOW JACKET Electronic Torque Wrench, 3/8" Drive Siz (60648)
- POWERBUILT 1/4" Drive 7Mm 6Pt Socket (648284)
- SKIL Tool Combo Kit, 2.0Ah, Chuck Size 1/2 (CB739601)
- MILWAUKEE TOOL Cordless Combo Kit, 18.0 V, 4 Tools, 3 Batt (2695-24 / 48-11-1840)
- MILWAUKEE TOOL Cordless Combination Kit, 4 Tools, 12V DC (2498-24, 48-11-2411)
- MILWAUKEE TOOL M18 Fuel Deep Cut Band Saw, 3/8" Impact (2729-20, 2854-20)
- DEWALT Cordless Combination Kit, 20.0V, 4 Tools (DCK420D2/DCB203)
- PORTER-CABLE PORTER-CABLE PCCK619L8 8-Tool Combo Kit, 20 V Battery (PCCK619L8)
- MAKITA 12V max CXT® 2-Pc. Combo Kit (2.0Ah) (CT232RX)
- Skil Cordless Tools