Shop All Circular Saws
This Product is Discontinued
Skil
Cordless Circular Saw Kit, 13/16" Arbor (Discontinued)
Mfr # SPTH77M-12
Zoro # G7344392
Free Shipping & Returns
This Product is Discontinued
Key Features
- Power Source Cordless
- Blade Dia. 7 1/4 in
- Blade Side Left
- Max. Cutting Depth @ 0 Deg. 2 3/8 in
- Arbor Size 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skil
- MFR # SPTH77M-12
- Zoro # G7344392
- UPC # 039725997944
- Country of Origin China
- Category Circular Saws
Dimensions
Blade Dia. | 7 1/4 in |
Max. Cutting Depth @ 0 Deg. | 2 3/8 in |
Arbor Size | 13/16 in |
Max. Cutting Depth @ 45 Deg. | 1 15/16 in |
Tool Length | 18 1/4 in |
Adjustable Cutting Depth | No |
Description
Cordless Circular Saw Kit, Power Source Cordless, Series TRUEHVL(TM), Primary Saw Application General Purpose, Blade Dia. 7 1/4 in, Max. Blade Speed 5,800 RPM, Arbor Size 13/16 in, Arbor Shape Round, Blade Side Left, Drive Type Worm Drive, Chip Catcher No, Adjustable Cutting Depth No, Bevel Angle Range 0 Degrees to 53 Degrees Left, Max. Cutting Depth @ 0 Deg. 2 3/8 in, Max. Cutting Depth @ 45 Deg. 1 15/16 in, Variable Speed No, Tool Length 18 1/4 in, Tool Weight 11.1 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.