Shop All Table Saws & Tile Saws
This Product is Discontinued
Skil
Corded Table Saw 10 in Blade Dia., 30 1/2 in (Discontinued)
Mfr # SPT99-12
Zoro # G4843349
Free Shipping & Returns
This Product is Discontinued
Key Features
- Blade Dia. 10 in
- Max. Cut Width Right of Blade 30 1/2 in
- Voltage 120V AC
- Bevel Angle Range 1 Degrees Right to 46 Degrees Left
- Max. Cutting Depth @ 0 Deg. 3 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skil
- MFR # SPT99-12
- Zoro # G4843349
- UPC # 00039725042804
- Country of Origin China
- Category Table Saws & Tile Saws
Dimensions
Blade Dia. | 10 in |
Max. Cut Width Right of Blade | 30 1/2 in |
Max. Cutting Depth @ 0 Deg. | 3 5/8 in |
Max. Cutting Depth @ 45 Deg. | 2 5/16 in |
Overall Height | 35 in |
Depth of Cut @ 90 Deg. | 3-5/8" |
Overall Width | 30 in |
Exhaust Port Size | 2 1/4 in |
Arbor Size | 5/8 in |
Overall Depth | 36 1/2 in |
Depth of Cut @ 45 Deg. | 2-1/4" |
Table Width | 29 1/2 in |
Max. Cut Width Left of Blade | 16 1/2 in |
Table Length | 52 5/8 in |
Description
Table Saw, Power Source Corded, Series SPT99, Blade Dia. 10 in, Max. Blade Speed 5,000 RPM, Current 15A, Arbor Size 5/8 in, Arbor Shape Round, Bevel Angle Range 1 Degrees Right to 46 Degrees Left, Max. Cutting Depth @ 0 Deg. 3 5/8 in, Max. Cutting Depth @ 45 Deg. 2 5/16 in, Table Saw Type Portable, Stand Type Rolling, Max. Cut Width Right of Blade 30 1/2 in, Max. Cut Width Left of Blade 16 1/2 in, Table Width 29 1/2 in, Table Length 52 5/8 in, Automatic Blade Safety Retraction Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.