Shop All Table Saws & Tile Saws
This Product is Discontinued
Skil
Corded Table Saw 10" Blade Dia., 24 1/4 in (Discontinued)
Mfr # 3410-02
Zoro # G4927781
Free Shipping & Returns
This Product is Discontinued
Key Features
- Blade Dia. 10 in
- Max. Cut Width Right of Blade 24 1/4 in
- Voltage 120V AC
- Bevel Angle Range 0 Degrees to 47 Degrees Left
- Max. Cutting Depth @ 0 Deg. 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skil
- MFR # 3410-02
- Zoro # G4927781
- UPC # 39725034908
- Country of Origin China
- Category Table Saws & Tile Saws
Dimensions
Blade Dia. | 10 in |
Max. Cut Width Right of Blade | 24 1/4 in |
Max. Cutting Depth @ 0 Deg. | 2 1/2 in |
Max. Cutting Depth @ 45 Deg. | 3 1/2 in |
Depth of Cut @ 90 Deg. | 3-1/2" |
Depth of Cut @ 45 Deg. | 2-1/2" |
Overall Height | 14 1/2 in |
Overall Width | 22 1/2 in |
Arbor Size | 5/8 in |
Overall Depth | 36 1/2 in |
Max. Cut Width Left of Blade | 12 in |
Table Width | 20 in |
Table Width with Extension | 20 in |
Table Length | 26 in |
Description
Table Saw, Power Source Corded, Series 3410, Blade Dia. 10 in, Max. Blade Speed 5000 RPM, Current 15A, Arbor Size 5/8 in, Arbor Shape Round, Bevel Angle Range 0 Degrees to 47 Degrees Left, Max. Cutting Depth @ 0 Deg. 2 1/2 in, Max. Cutting Depth @ 45 Deg. 3 1/2 in, Table Saw Type Portable, Stand Type Folding, Max. Cut Width Right of Blade 24 1/4 in, Max. Cut Width Left of Blade 12 in, Table Width 20 in, Table Width with Extension 20 in, Table Length 26 in, Automatic Blade Safety Retraction Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.