Shop All Miter Saws
Skil
Corded, Miter Saw Max Blade Speed: 4,500 RPM 5/8 in Arbor Size
Mfr # 3821-01
Zoro # G4927736
product price: $325.99
/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 12 in
- Power Source Corded
- Arbor Size 5/8 in
- Sliding No
- Max. Blade Speed 4,500 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skil
- MFR # 3821-01
- Zoro # G4927736
- UPC # 39725038807
- Country of Origin China
- Category Miter Saws
Dimensions
Blade Dia. | 12 in |
Arbor Size | 5/8 in |
Max. Cut Depth @ 0 Deg. Bevel | 3 1/2 in |
Max. Cut Width @ 0 Deg. Miter | 7 1/4 in |
Max. Cut Width @ 45 Deg. Miter | 5 1/2 in |
Height | 18 1/4 in |
Cord Length | 6 ft |
Length | 28 3/16 in |
Width | 20 1/2 in |
Max. Cut Depth @ 45 Deg. Bevel | 1 1/2 in |
Description
Miter Saw, Power Source Corded, Blade Dia. 12 in, Max. Blade Speed 4,500 RPM, Current 15 A, Arbor Size 5/8 in, Arbor Shape Round, Bevel Angle Range 47 Degrees Left to 0 Degrees Right, Bevel Stops 9 Degrees , Max. Cut Depth @ 0 Deg. Bevel 3 1/2 in, Max. Cut Depth @ 45 Deg. Bevel 1 1/2 in, Miter Angle Range 45 Degrees Left to 45 Degrees Right, Max. Cut Width @ 0 Deg. Miter 7 1/4 in, Max. Cut Width @ 45 Deg. Miter 5 1/2 in, Sliding No, Variable Speed No, Voltage 120V AC, Cord Length 6 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 36mm Metric Combination Wrench (45-96-9536)
- POWERBUILT 5/8" Combination Wrench Polished (644146)
- GEDORE Spanner Wrench, Lug, 40-42mm (40 40-42)
- GEARWRENCH 3/8" Drive 84-Tooth Non-Quick Release Ratchet Repair Kit (81227F)
- SKIL Dual Bevel Sliding Miter Saw, 5000 RPM (MS6305-00)
- DEWALT Cordless Miter Saw, 12", 60V, w/Battery (DCS781X1/DCD609)
- BOSCH Corded, Miter Saw Max Blade Speed: 3,800 RPM 1 in Arbor Size (GCM12SD)
- DEWALT 15 Amp 10 in. Electric Single-Bevel Compound Miter Saw (DWS713)
- MAKITA SUB Fence, For Slide Miter Saw XSL02 (140H26-9)
- DEWALT 20V MAX* 7 1/4" Sliding Miter Saw (w/Battery & Charger) (DCS361M1)
- DEWALT 15 Amp Corded 10 in. Compound Single Bevel Miter Saw (DWS713)
- Skil Power Saws