Shop All Reciprocating Saws
Skil
Compact Reciprocating Saw, Battery 2.0 Ah
Mfr # RS582902
Zoro # G3996121
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger
- Voltage 20 V
- Stroke Length 1 in
- Power Source Cordless
- Max. Strokes per Minute 3,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skil
- MFR # RS582902
- Zoro # G3996121
- UPC # N
- Country of Origin China
- Category Reciprocating Saws
Dimensions
Stroke Length | 1 in |
Tool Length | 15 3/8 in |
Details
Item | Reciprocating Saw Kit |
Cordless Tool Kit Contents | (1) Bare Tool, (1) Battery, (1) Charger |
Voltage | 20 V |
Power Source | Cordless |
Max. Strokes per Minute | 3,000 |
Tool Style | Full-Size |
Stroke Type | Straight |
Adjustable Shoe | Yes |
Brushless Motor | No |
Includes | 2.0Ah Battery, Allen Key, Charger, Wood Cutting Blade |
Features | LED Light, Tool-Less Blade Change |
Battery Capacity | 2 Ah |
Battery Series | PWRCORE 20(TM) |
Number of Batteries Included | 1 |
Charger Model | Mfr. No. SC535801; Mfr. No. QC536001 |
Charger Included | Yes |
Battery Model No. | Mfr. No. BY519701; Mfr. No. BY519702 |
Variable Speed | Yes |
Case Included | No |
Pivoting Head | Yes |
Description
Reciprocating Saw Kit, Cordless, Primary Saw Application Wood; Fiberglass; Metal; Plaster; Masonry; Drywall, Adjustable Shoe Yes, Tool Style Full-Size, Stroke Length 1 in, Stroke Type Straight, Max. Strokes per Minute 3,000, Variable Speed Yes, Pivoting Head Yes, Tool Length 15 3/8 in, Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Voltage 20 V, Battery Series PWRCORE 20(TM), Number of Batteries Included 1, Battery Capacity 2 Ah
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEIGH INDUSTRIAL Band Saw, 7" x 10-13/64" Rectangle, 7" Round, 7 in Square, 220V AC V, 1 hp HP (BS-712MS)
- DRILL AMERICA 3/4"-10 HSS Left Hand 4 Flute Tap Set (DWT60864)
- BURNDY Type U Crimping Die, Brown (U1104)
- HYDE Joint Knife, Flexible, 3", SS (06358)
- SKIL Reciprocating Saw, 1-1/8" Blade Stroke (SPT44A-00)
- SKIL Reciprocating Saw, 1-1/4" Blade Stroke (SPT44-10)
- SKIL Chervon North America & Skil RS582902 20V Comp Reciprocating Saw Kit - 2.0Ah Battery (RS582902)
- MILWAUKEE TOOL M18 FUEL SAWZALL Reciprocating Saw 2-Battery XC5.0 Kit (2821-22)
- MILWAUKEE TOOL M18 FUEL SUPER SAWZALL Reciprocating Saw Kit (2722-21HD)
- MILWAUKEE TOOL M18 FUEL SAWZALL Reciprocating Saw (Tool Only) (2821-20)
- MAKITA 15.0Amp Recipro Saw, AVT® (JR3070CTZ)
- Skil Reciprocating Saws