Shop All Circular Saws
This Product is Discontinued
Skil
Circular Saw.120V, 15.0A, 19-1/2 in.L (Discontinued)
Mfr # SPT77W-72
Zoro # G9746703
Free Shipping & Returns
This Product is Discontinued
Key Features
- Power Source Corded
- Blade Dia. 7 1/4 in
- Blade Side Left
- Max. Cutting Depth @ 0 Deg. 2 in
- Arbor Size Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skil
- MFR # SPT77W-72
- Zoro # G9746703
- Country of Origin China
- Category Circular Saws
Dimensions
Blade Dia. | 7 1/4 in |
Max. Cutting Depth @ 0 Deg. | 2 in |
Arbor Size | Diamond |
Max. Cutting Depth @ 45 Deg. | 2 7/16 in |
Depth of Cut @ 45 Deg. | 1-31/32" |
Cord Length | 8 ft |
Tool Length | 19 1/2 in |
Depth of Cut @ 90 Deg. | 2-13/32" |
Adjustable Cutting Depth | Yes |
Description
Circular Saw, Power Source Corded, Primary Saw Application Wood, Blade Dia. 7 1/4 in, Max. Blade Speed 5,300 RPM, Arbor Size Diamond, Arbor Shape Diamond, Blade Side Left, Shoe Material Steel, Drive Type Worm Drive, Adjustable Cutting Depth Yes, Bevel Angle Range 0 Degrees to 51 Degrees Left, Bevel Stops 45 Degrees , Max. Cutting Depth @ 0 Deg. 2 in, Max. Cutting Depth @ 45 Deg. 2 7/16 in, Tool Length 19 1/2 in, Tool Weight 14.2 lb, Current 15 A, Voltage 120V AC, Cord Length 8 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.