Shop All Circular Saws
Skil
Circular Saw Kit, Blade 6 1/2" dia, 20V DC
Mfr # CR540602
Zoro # G3996270
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source Cordless
- Blade Dia. 6 1/2 in
- Max. Cutting Depth @ 0 Deg. 2 1/8 in
- Blade Side Left
- Arbor Size 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skil
- MFR # CR540602
- Zoro # G3996270
- UPC # N
- Country of Origin China
- Category Circular Saws
Dimensions
Blade Dia. | 6 1/2 in |
Max. Cutting Depth @ 0 Deg. | 2 1/8 in |
Arbor Size | 5/8 in |
Max. Cutting Depth @ 45 Deg. | 1 3/4 in |
Adjustable Cutting Depth | Yes |
Details
Item | PWRCore 20 20V 6-1/2" Circular Saw Kit |
Power Source | Cordless |
Blade Side | Left |
Bevel Angle Range | 0 Degrees to 50 Degrees Left |
Voltage | 20 V |
Includes | (1) Allen Key, (1) Dust Extractor, (1) Wood Cutting Blade: 24T Ultra Thin Carbide Blade, 2.0Ah Battery, Charger |
Features | Dust Extractor, LED Illumination, Quick Bevel Adjustment, Quick Depth Adjustment |
Brushless Motor | No |
Bevel Stops | 0 Degrees , 50 Degrees |
Battery Capacity | 2 Ah |
Arbor Shape | Round |
Case Included | No |
Charger Model | Mfr. No. SC535801; Mfr. No. QC536001 |
Max. Blade Speed | 4,500 RPM |
Number of Batteries Included | 1 |
Battery Model No. | Mfr. No. BY519701; Mfr. No. BY519702 |
Charger Included | Yes |
Battery Series | PWRCore 20(TM) |
Cordless Tool Kit Contents | (1) Bare Tool, (1) Battery, (1) Charger |
Description
PWRCore 20 20V 6-1/2 In. Circular Saw Kit, Power Source Cordless, Primary Saw Application Wood, Blade Dia. 6 1/2 in, Max. Blade Speed 4,500 RPM, Arbor Size 5/8 in, Arbor Shape Round, Blade Side Left, Adjustable Cutting Depth Yes, Bevel Angle Range 0 Degrees to 50 Degrees Left, Bevel Stops 0 Degrees , 50 Degrees , Max. Cutting Depth @ 0 Deg. 2 1/8 in, Max. Cutting Depth @ 45 Deg. 1 3/4 in, Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Voltage 20 V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Dog Point Set Screw, 6-1.0x12mm (TT28880.00JG)
- PROTO Magnetic Pick-Up Tool, 8In, 1 lb. (J2376A)
- BETA Click-Type Torque Wrench, 3/8" (006660005)
- SOG Multi-Tool, 18 Tools, 7 In. L (S62N-CP)
- SKIL Worm Drive Circular Saw, Blade Left Side (SPT78MMC-01)
- SKIL 15 amps 7-1/4 in. Corded Worm Drive Circular Saw Tool Only (SPT77WML-01)
- SKIL Circular Saw, 120V, 8.6 lb., Soft Grip (SPT67WL-01)
- SKIL Circular Saw, 16-5/16" dia. Blade, 15.0A (SPT70V-11)
- SKIL Circular Saw, 120V, 10.0 lb., Soft Grip (SPT67WMB-01)
- SKIL Worm Drive Circular Saw, 120, 16.45 lb. (SPT70WM-01)
- MAKITA 7-1/4" Circular Saw, 15.0A, Electric Brake (5007FA)
- Skil Circular Saws