Shop All Circular Saws
This Product is Discontinued
Skil
Circular Saw, Blade 7-1/4" dia., 5300 rpm (Discontinued)
Mfr # SPT67WMB-22
Zoro # G4877822
Free Shipping & Returns
This Product is Discontinued
Key Features
- Power Source Corded
- Blade Dia. 7 1/4 in
- Blade Side Right
- Max. Cutting Depth @ 0 Deg. 1 7/8 in
- Arbor Size 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skil
- MFR # SPT67WMB-22
- Zoro # G4877822
- UPC # 00039725042026
- Country of Origin China
- Category Circular Saws
Dimensions
Blade Dia. | 7 1/4 in |
Max. Cutting Depth @ 0 Deg. | 1 7/8 in |
Arbor Size | 5/8 in |
Max. Cutting Depth @ 45 Deg. | 2 7/16 in |
Depth of Cut @ 90 Deg. | 2-7/16" |
Cord Length | 10 ft |
Tool Length | 14 1/2 in |
Depth of Cut @ 45 Deg. | 1-7/8" |
Adjustable Cutting Depth | Yes |
Description
Circular Saw, Power Source Corded, Primary Saw Application Wood, Blade Dia. 7 1/4 in, Max. Blade Speed 5,300 RPM, Arbor Size 5/8 in, Arbor Shape Round, Blade Side Right, Shoe Material Magnesium, Drive Type Direct Drive, Adjustable Cutting Depth Yes, Bevel Angle Range 0 Degrees to 56 Degrees Right, Bevel Stops 45 Degrees , Max. Cutting Depth @ 0 Deg. 1 7/8 in, Max. Cutting Depth @ 45 Deg. 2 7/16 in, Tool Length 14 1/2 in, Tool Weight 10 lb, Current 15 A, Voltage 120V AC, Cord Length 10 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.