Shop All Circular Saws
Skil
Circular Saw, 16-5/16" dia. Blade, 15.0A
Mfr # SPT70V-11
Zoro # G4836373
product price: $719.99
/ea
Free Shipping & Returns
$719.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source Corded
- Blade Dia. 16 5/16 in
- Blade Side Left
- Max. Cutting Depth @ 0 Deg. 4 5/16 in
- Arbor Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skil
- MFR # SPT70V-11
- Zoro # G4836373
- UPC # 39725075109
- Country of Origin Switzerland
- Category Circular Saws
Dimensions
Blade Dia. | 16 5/16 in |
Max. Cutting Depth @ 0 Deg. | 4 5/16 in |
Arbor Size | 1 in |
Max. Cutting Depth @ 45 Deg. | 6 1/4 in |
Tool Length | 24 1/2 in |
Cord Length | 10 ft |
Depth of Cut @ 45 Deg. | 4-3/16" |
Depth of Cut @ 90 Deg. | 6-1/4" |
Adjustable Cutting Depth | Yes |
Description
Circular Saw, Power Source Corded, Primary Saw Application Wood, Blade Dia. 16 5/16 in, Max. Blade Speed 2,500 RPM, Arbor Size 1 in, Arbor Shape Round, Blade Side Left, Shoe Material Magnesium, Drive Type Worm Drive, Adjustable Cutting Depth Yes, Bevel Angle Range 0 Degrees to 45 Degrees Left, Bevel Stops 0 Degrees and 45 Degrees , Max. Cutting Depth @ 0 Deg. 4 5/16 in, Max. Cutting Depth @ 45 Deg. 6 1/4 in, Tool Length 24 1/2 in, Tool Weight 27.3 lb, Current 15 A, Voltage 120V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive 6 Point Deep Impact SAE Socket 5/16" (84322N)
- BON TOOL Bon 84-416 Mixer, Adjustable, 2 Paddle, 11" X 1/4" (84-416)
- YG-1 TOOL CO Titanox-Power 5 Flute Square End Mill (UGMG32032)
- DRILL AMERICA 9/16"x5/16" Pilots for Counterbore (DEWPIL9/16X5/16)
- SKIL Worm Drive Circular Saw, 120, 16.45 lb. (SPT70WM-01)
- SKIL CIRC SAW KIT 20V 4-1/2in. D (CR5435B-10)
- SKIL Circular Saw, 7-1/4" Blade Dia., 5300 rpm (SPT67M8-01)
- SKIL Circular Saw, 120V, 10.0 lb., Soft Grip (SPT67WMB-01)
- SKIL Circular Saw.120V, 12.0A, 10-1/2 in.L (5080-01)
- SKIL Circular Saw, 120V, 9.0 lb., Soft Grip (SPT67FMD-01)
- MAKITA Metal Cutting Saw w/ Electric Brake (GSC01Z)
- Skil Power Saws