Shop All Circular Saws
Skil
Circular Saw, 120V, 9.0 lb., Soft Grip
Mfr # SPT67FMD-01
Zoro # G1925003
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source Corded
- Blade Dia. 7 1/4 in
- Blade Side Right
- Max. Cutting Depth @ 0 Deg. 1 7/8 in
- Arbor Size 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skil
- MFR # SPT67FMD-01
- Zoro # G1925003
- UPC # 00039725041951
- Country of Origin China
- Category Circular Saws
Dimensions
Blade Dia. | 7 1/4 in |
Max. Cutting Depth @ 0 Deg. | 1 7/8 in |
Arbor Size | 5/8 in |
Max. Cutting Depth @ 45 Deg. | 2 7/16 in |
Cord Length | 10 ft |
Tool Length | 12 1/2 in |
Depth of Cut @ 45 Deg. | 1-7/8" |
Depth of Cut @ 90 Deg. | 2-13/32" |
Adjustable Cutting Depth | Yes |
Description
Circular Saw, Power Source Corded, Primary Saw Application Concrete, Masonry, Blade Dia. 7 1/4 in, Max. Blade Speed 5,300 RPM, Arbor Size 5/8 in, Arbor Shape Round, Blade Side Right, Shoe Material Magnesium, Drive Type Direct Drive, Adjustable Cutting Depth Yes, Bevel Angle Range 0 Degrees to 56 Degrees Right, Bevel Stops 45 Degrees , Max. Cutting Depth @ 0 Deg. 1 7/8 in, Max. Cutting Depth @ 45 Deg. 2 7/16 in, Tool Length 12 1/2 in, Tool Weight 9 lb, Current 15 A, Voltage 120V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide End Mill, 1/2 in. dia, 1 in. Cut L (HP460-5000)
- FREUD Cylinder (Hinge) Bit, 40mm dia. (CB35057L)
- WIHA 10 Piece Torx? Torx? Key Set, 74987 (74987)
- GEDORE Automatic Wire Stripper, AWG 24-10 (8097)
- SKIL Worm Drive Circular Saw, Blade Left Side (SPT78MMC-01)
- SKIL 20V 6.5 in. N Circ Saw - 2.0Ah Battery (CH601009)
- SKIL Worm Drive Skilsaw, 120V, 7-1/4 in. dia. (SPT77W-01)
- SKIL 8-1/4" Worm Drive Circular Saw, 4300 rpm (SPT78W-01)
- SKIL Circular Saw, 16-5/16" dia. Blade, 15.0A (SPT70V-11)
- SKIL Circular Saw.120V, 12.0A, 10-1/2 in.L (5080-01)
- SKIL SKIL SPT77WML-22 Circular Saw, 120 V, 15 A, 7-1/4 in Dia Blade, Magnesium (SPT77WML-22)
- Skil Circular Saws