Shop All Screwdrivers
Skil
Chervon North America & Skil SD561801 4V Pistol Grip Screwdriver
Mfr # SD561801
Zoro # G703900604
product price: $42.09
/ea
$42.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skil
- MFR # SD561801
- Zoro # G703900604
- UPC # 39725996299
- Country of Origin China
- Category Screwdrivers
Description
4V Pistol Grip Screwdriver
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- 4V Pistol Grip Screwdriver
- Dimension: 9 x 2.2 x 6 in.
- Cube: 118.8
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING Oil Filter Wrench Stand, Truck, 4Pc (CTA4325T)
- GEARWRENCH 3/8" Drive 6 Point Deep Metric Socket 9mm (80391)
- MAYHEW Punch/Chisel Kit, 754K 8Pc (MAY61025)
- WRIGHT TOOL 1 in Drive Impact Socket Bit 5/8 in Size, Standard Socket, Black Oxide (8220)
- SKIL RCR SCREWDRIVERV W/BIT SET 4V (SD5619-01)
- SKIL 12V PWRCore 12 Cordless Brushless 2 Tool Drill Driver & Laser Measure Kit (2004129)
- SKIL Circuit Sensor Screwdriver 4v (SD561201)
- WIHA Insulated Hex Screwdriver 5 mm Round (32305)
- CS UNITEC Non Sparking Screwdriver Kit, Beryllium Copper (EX801-KIT B)
- WIHA System 4 Slotted 3.5Mm X 28Mm (75035)
- WILLIAMS Screwdriver, Premium Round, 8"x3/8" 3/8" Round (SDR-28)
- Skil Screwdrivers