Shop All Jig Saws
Skil
Chervon North America & Skil JS313101 5A Jig Saw Corded Orbital Saw
Mfr # JS313101
Zoro # G504002088
product price: $65.75
/ea
$65.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Powerful 4.5 Amp motor. Tool-less blade change accepts both T and U shank blades. 2-finger variable speed trigger adjusts speed to cut. Dust blower keeps cut line clear. Quick change open foot design improves visibility of cut line. On tool blade storage.
Features- SKIL 5A Jig Saw, 4 Orbital settings for smooth cuts on multiple variety of materials
- 4-stage obital function
- Speed control and brake
- Angled cutting
- Clear view precision
- On/Off fust blowing switch
- Easy blade change
- Adjustable Shoe: No
- Air Shipment Restricted: N
- Amperage (A): 13
- Amperage (Amps): 15
- Bevel Capacity (°): 45
- Blade Type: Jig Saw T-Shank & U-Shank
- Blade Wrench Included: Not Required
- Blades Included: No
- CSA Certified: No
- Color / Finish: Orange, Silver and Black
- Color Family: White
- Weight: 5.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit Socket 22mm Hex 92mm 1 Sq. Drive (18106.16-22)
- MIDWEST FASTENER White Plastic Rotary Click Dimmer Knobs 6PK (77985)
- MAKITA 12V CXT Recipro Saw (RJ03Z)
- J.W. WINCO J.W. Winco GN471 Crank Handles, Aluminum, Revolving Handle, Through Square Bore - 1/2", 3.94" Long (4VB95)
- SKIL Jigsaw, 6A, D-Handle (JS314901)
- SKIL JIG SAW CRD BT 5A 3/4"" (JS313101)
- SKIL Jigsaw 120V 4.5A (4295-01)
- SKIL Jigsaw, 5A, w/Tool-Free Blade Change (JS313101)
- MAKITA 12V max CXT® Jig Saw (VJ04Z)
- BOSCH 7.0 Amp Top-Handle Jig Saw (JS470E)
- BLACK & DECKER 4A Corded Jigsaw (BDEJS4C)
- Skil Power Saws