Shop All Hammer Drills
Skil
Chervon North America 7385941 7.5 A Drill Hammer - 0.5 in.
Mfr # 7385941
Zoro # G704169499
product price: $86.69
/ea
Free Shipping & Returns
$86.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skil
- MFR # 7385941
- Zoro # G704169499
- UPC # 39725997517
- Country of Origin China
- Category Hammer Drills
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- 2-finger, variable speed trigger (0-3000 RPM)
- 48,000 BPM provides the power needed for tough - application
- Heavy-duty 1/2" keyed chuck
- High Torque 7.5 AMP motor
- 2-in-1 multi-function easy switch between - drilling and hamnmer drilling
- Lock-on button for extended drilling
- Size: 0.5 in.
- Weight: 5.6666 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUNGALOY Turning Indexable Insert CCMT21.51, PK10 (6998285)
- DRILL AMERICA m18x2.5 HSS Metric 4 Flute Taper Hand Tap (T/AT18X2.5)
- OSG Flat Bottom Drill Bit, 2.10 mm Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish (3330210)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact Metric Socket 14mm (84337N)
- MAKITA LXT Brushless 1/2" Hammer Drill/Driv, 18V (XPH14Z)
- BOSCH Hammer Drill Kit, 1/2", 7.0A, 0-48,000bpm (1191VSRK)
- MILWAUKEE HAND TRUCKS Milwaukee 5262-21 Rotary Hammer Kit, 120 V, 1 in Chuck, SDS-Plus Chuck, Black/Gray/Red (5262-21)
- PORTER-CABLE PORTER-CABLE PCE141 Hammer Drill, 1/2 in Chuck, Metal/Plastic (PCE141)
- DEWALT 1/2" VSR Pistol Grip Hammerdrill Kit (DWD520K)
- MILWAUKEE TOOL Rotary Hammer 1-1/8 Sds Plus Kit, (5268-21)
- BLACK & DECKER 6.5 Amp 1/2 in. Hammer Drill (BEHD201)
- Skil Power Drills