Shop All Power Screwdriver Bits
Skil
Chervon North America 7350309 0.5 in. 12V Cordles; Brushless Driler & Driver
Mfr # 7350309
Zoro # G804156207
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skil
- MFR # 7350309
- Zoro # G804156207
- UPC # 39725997333
- Country of Origin China
- Category Power Screwdriver Bits
Description
Make your everyday life more convenient and simpler with our range of Home Tools that offer the reliability and durability you desire. These tools are designed to cater repair and maintenance tasks in any home.
Features- Easy to use and convenient designs
- Durable and reliable construction
- Tools for different applications
- Size: 0.5 in.
- Voltage: 12V
- Weight: 25.022 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Spear Blade, 1-3/4 D x2-1/2 in L, 8 in Cap (22XP58)
- KLEIN TOOLS 7-in-1 Impact Rated Flip Socket Set with Handle (32910)
- STARRETT Surface Gage, 3.5x3-3/16, 3/8 D, 12/18 In L (257D)
- DYNAMIC Tools 1/2" Drive 6 Point Metric, 14mm Deep Length, Impact Socket (D014214)
- VESSEL Power Bit 1/4" Hex B, +2x100G, PK10 (B35P2100G)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS212-1/4-5PK)
- CRESCENT T40 x 1" Torx® VORTEX™ Impact Power Bit (CAVB1T40-2)
- MILWAUKEE TOOL SHOCKWAVE 1 in Phillips #2 Impact Duty Power Bit, 5-Piece Pack (48-32-4601)
- VESSEL Precision Bit Halfmoon-Shank 4mm, PK10 (D71P1364)
- VESSEL Precision Bit Halfmoon-Shank 4mm, PK10 (D71P1344)
- MIDWEST FASTENER 1/4" x 2" 1/8" Hex Socket Power Bits 3PK (72425)
- Skil Power Fastening Tools