Shop All Circular Saw Blades
Skil
Chervon North America 144118213 76240 10.25 in. x 40T Sawsquatch Blade
Mfr # 144118213
Zoro # G904077310
product price: $73.49
/ea
$73.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skil
- MFR # 144118213
- Zoro # G904077310
- UPC # 39725041821
- Country of Origin China
- Category Circular Saw Blades
Description
Features
- Diamond arbor
- Original micrograin carbide formula with triple edged teeth and resists damage
- Dark speed coat locks in precision performance for less friction
- Relentless cuts with reduced kickback from shouldered tips
- Size: 10.25"
- Dimension: 0.5" H x 12.2" W x 14.1" L
- Weight: 1.78 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 18mm 6 Point Combination Wrench (81766)
- JOKARI SE-Stripper, Solar Cable, 10/16-8/6AWG (30200)
- STARRETT Band Saw Blade, 7 ft. 11 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-07-11)
- IRWIN Bit Speedbor Max 3Pc Set (3041003)
- SKIL Carbide CSB 7 1/4" X 40T (75740W)
- SKIL 7-1/4", 24-Teeth TiN Carbide (75924)
- SKIL 16-5/16 in. D X 1 in. Carbide Tipped Circular Saw Blade 32 teeth 1 pc (SPT1000)
- SKIL Circular Saw Blade Skilsaw, 8-1/4"X24T (76824)
- SKIL 7-1/4", 40-Teeth Carbide Circular Saw Blade (75740B25)
- SKIL Flooring Blade 4 3/8" X 36T TCG (75536)
- DEWALT 10" Construction Miter/Table Saw Blades (DW3106P5)
- Skil Power Saw Blades