Shop All Circular Saws
Skil
Chervon North America 1047455 14 A & 7.25 in. Circular Saw
Mfr # 1047455
Zoro # G703695029
Free Shipping & Returns
$90.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skil
- MFR # 1047455
- Zoro # G703695029
- UPC # 39725032300
- Country of Origin China
- Category Circular Saws
Description
Features
- The integrated dust blower keeps the line of cut sawdust-free so you can get the job done easily and accurately
- 14 A motor for more power and performance
- 51-degree bevel with positive stop at 45 degrees for greater cut capacity
- Improved dust blower keeps line of cut free of sawdust
- Size : 7 1/4"
- Dimension: 8" x 9.5" x 13"
- Weight: 9.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMGREN Dual Cross Slide Table, 6"x12" (9637123)
- STANLEY Short Blade Chisel, 1-1/4 In. x 9 In. (16-979)
- PROTO Micrometer Torque Wrench, 3/8" Drive Size (J6012C)
- ULLMAN Inspection Mirror, Telescoping, 4-1/2in.L (E-2T)
- SKIL Circular Saw, 120V, 10.0 lb., Soft Grip (SPT67WMB-01)
- SKIL Circular Saw, 120V, 15.0A, 7-1/4" Blade Dia. (5280-01)
- SKIL CIRC SAW KIT 20V 4-1/2in. D (CR5435B-10)
- SKIL Worm Drive Circular Saw, Blade Left Side (SPT78MMC-01)
- SKIL SKIL SPT77WML-22 Circular Saw, 120 V, 15 A, 7-1/4 in Dia Blade, Magnesium (SPT77WML-22)
- SKIL Light Weight Worm Drive Skilsaw, 120V, 7 (SPT77WML-01)
- DEWALT Circular Saw Bonus Battery (DCS512B/DCB124)
- Skil Circular Saws