Shop All Diagnostic and Monitoring Instruments and Supplies
Skil-Care
Skil-Care 914758 5 x 5 ft. Cover; Optional for Crash Pad
Mfr # 914758
Zoro # G704089582
original price:
$73.15
5% off
$69.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skil-Care
- MFR # 914758
- Zoro # G704089582
- UPC # 671509275109
- Country of Origin China
- Category Diagnostic and Monitoring Instruments and Supplies
Description
This nylon optional cover is for the 5' x 5' Crash Pad and is recommended to be placed over the original nylon cover. This cover can be laundered.
Health care has gained a lot more importance than it ever had. People are resorting to anything and everything in order to stay healthy. Monitoring health personally has become easier with our wide range of Health Care Products. Browse through our extensive collection of healthcare products which are safe and reliable.
Specifications- Size: 5' x 5'
- Dimension: 2 x 10 x 12 in.
- Weight: 1.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRON DUCK Oxygen Bag, Green, 27" L, 13" W (34016D-GN)
- STERICYCLE RMW MB System w/Spill Kit, 5 Gal (5GWMSK)
- NORTH AMERICAN RESCUE Trauma and First Aid Kit, Red/White (80-1033)
- ERGODYNE Backpack, Backpack Trauma Bag, Orange, 600D Polyester W/ Reinforced Backing (GB5243)
- ILC Replacement for Draeger 10279 Temperature Adapters (10279 TEMPERATURE ADAPTERS DRAEGER)
- MAKITA FLEX WHEEL 4"46 GR (10/bx) (MP741404-0BP)
- SURGICAL DESIGN Tuning Fork, Set of 5, Multicolor (SDZR-0047)
- ILC Replacement for Physio-control Lifepak 12 Nibp Hoses Bp20 (LIFEPAK 12 NIBP HOSES BP20 PHYSIO-CONTROL)
- GE Blood Glucose Monitor (GE100) (GE100)
- HOUSE Auto Foundat Vent; Brown (HO564699)
- GARDNER-GIBSON Gardner Gibson 3-20-7111 1 Gallon Dynamite 111 Hd Clay Non Strippable Wall-covering Adhesive (28921)
- Skil-Care Diagnostic Equipment