Skil-Care 914368 18 in. Wheelchair Backrest Seat Combo with X-Gel Seat Cushion
Mfr # 914368
Zoro # G304157841
Product Information
- Brand Skil-Care
- MFR # 914368
- Zoro # G304157841
- UPC # 671509254609
- Country of Origin China
- Category Wheelchair Accessories
Description
Skil-Care has been developing and designing products for nursing homes, hospitals, rehabilitation facilities, and homecare settings. Our ultimate goal is to enhance resident care and in addition, to assist healthcare facilities in reducing the occurrence of skin breakdown in the bed or wheelchair.
This is a portable cushion that provides added comfort to the back and seat of any 16" to 18" chair. It cushions the back with 1.5" Foam and cushions the seat with a gel-foam pad. This product enhances comfort and prevents pressure sores. It is covered with a stretch, wipe clean low shear ii removable cover. The cushion folds up and is convenient to carry with a loop. The cover can be laundered once the cushions are removed.
Features- Multi-purpose
- Backrest seat combo
- Dimension: 18" W x 16" x 1.5" D
- Weight: 7.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-AID Band-Aid Hydro Seal Blister Heels 6 Count, PK24 (1117419)
- OLD SPICE Hi Endurance Anti-Perspirant/Deodorant, Pure Sport, 0.5oz Stick, PK24 (00162)
- SCRUBS Sunscreen Lotion, Foil Pack, 7g, PK100 (92101)
- EMI Rescue Tool, 2", 11" L (9000)
- SKIL-CARE Skil-Care 703130 22 in. Wheelchair Foam Padded Nylon Extended Full Armrest Pads (703130)
- SKIL-CARE Skil-Care 703267 1.5 in. Optional Thick Separator for Footrest Extender (703267)
- SKIL-CARE Skil-Care 706140 Lateral Stabilize Arm Trough Tray with Polyester Cover - Universal (706140)
- SKIL-CARE Skil-Care 307020 Lap Top 4 in. Thick Cushion - No Cutouts for Full-Arm Wheelchairs (307020)
- SKIL-CARE Skil-Care 751036 20 in. Gel-Foam Vinyl X-Cushion; Wheelchair Occyx Cutout with LSI Cover (751036)
- SKIL-CARE Skil-Care 914118 65 in. MultiPro Seat Belt with Buckle Sensor with adjustable Loop Attachment (914118)
- MABIS Convoluted Foam Chair Pad- 16 x 18 x 4 (552-8004-0000)
- Skil-Care Wheelchair Accessories