Skil-Care 912308 76 in. Pressure-Check Psychiatric Mattress
Mfr # 912308
Zoro # G804174331
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skil-Care
- MFR # 912308
- Zoro # G804174331
- UPC # 671509212609
- Country of Origin China
- Category Gurneys & Stretcher Accessories
Description
Skil-Care has been developing and designing products for nursing homes, hospitals, rehabilitation facilities, and homecare settings. Our ultimate goal is to enhance resident care and in addition, to assist healthcare facilities in reducing the occurrence of skin breakdown in the bed or wheelchair.
This is a pressure relief and redistribution mattress that meets the needs of the psychiatric community with a durable outer cover with no zipper. Sections that adjust individually to distribute weight and relieve interface pressure. Ultra-soft heel zone that lowers pressure beneath sensitive heels. High density base of compression resistant foam for support, weight distribution and extended mattress life. High strength, rip resistant, waterproof, easy cleanable nylon cover. Security cover completely encloses mattress with high strength stitching and no zipper.
Features- Mattresses
- Pressure check psychiatric mattress
- Dimension: 6" H x 36" W x 76" L
- Weight: 23 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAREX Dynarex DynaShield Skin Protectant Barrier Cream W/ Dimethicone, 4 oz. Tube, Pack of 24 (1199)
- FIRST AID ONLY Bulk First Aid kit, Fabric, 50 Person (FAO-428)
- AKOL CARE Manicure set, 10 pcs (Yellow) (AK-MANI-YLW-10)
- FIRST AID ONLY First Aid Kit Refill, BZK Antiseptic Wipes, 10 Per Box (FAE-4002)
- SKIL-CARE Skil-Care 556067 Universal Glide Sheet for Mattress - 48-56 in. (556067)
- DICK MEDICAL SUPPLY Strap, Blue, 7 ft. L x 2-1/2" W x 3" H (31172 BL)
- DICK MEDICAL SUPPLY Strap, Orange, 6 ft. L x 2-1/2" W x 3" H (48061 OR)
- MCKESSON Backboard / Stretcher Strap (47091BL)
- DICK MEDICAL SUPPLY Strap, Black x 4 ft. 7" L x 2-1/2" W (22000 BK/RD)
- DICK MEDICAL SUPPLY Strap, Orange, 5 ft. L x 2-1/2" W x 3" H (31152 OR)
- C-MATT Stretcher Pad, 76x3x24in, Foam, Urethane (H10590)
- Skil-Care Gurneys & Stretcher Accessories