Skil-Care 909386 65 in. ChairPro Seat Belt Alarm System with Adjustable Loop Attachment
Mfr # 909386
Zoro # G204011441
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skil-Care
- MFR # 909386
- Zoro # G204011441
- UPC # 671509315003
- Country of Origin China
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Skil-Care has been developing and designing products for nursing homes, hospitals, rehabilitation facilities, and homecare settings. Our ultimate goal is to enhance resident care and in addition, to assist healthcare facilities in reducing the occurrence of skin breakdown in the bed or wheelchair.
This chairpro safety alarm system comes with a wheelchair seat belt sensor and is attached to the wheelchair with an adjustable loop nylon belt. The ez release metal buckle and nylon belt is secure and minimally restrictive. The alarm sounds when the buckle is released and automatically resets when the buckle is secured. Attaches to all standard wheelchairs. Reminds the resident to stay seated.
Features- Seat belt alarm system
- Size: 65" L
- Dimension: 2" H x 6" W x 6" L
- Weight: 1.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAREX Dynarex Sensi Wrap Self Adherent Bandage Rolls, 2inW x 5 yards, Assorted, 36 Pcs (3182)
- MEDI-FIRST Extra Strength Non-Aspirin, 500mg, PK500 (250 pks of 2) (80413)
- SCOTT Control Antimicrobial Foam Skin Cleanser, Unscented, 1500mL Rfl, PK2 (11279)
- FIRST AID ONLY Bulk First Aid Kit Refill, Cardboard, 25 Person (711023)
- QUICK SHAVE Sensitive Replacement Brush Heads for Oral - B (QU805379)
- AIRMASTER FAN $WALL FAN w/SHUTR 2 SPD CTRL PD24TE3A (CF57703)
- STANLEY HEALTHCARE Wrist Strap, Gray, PK5 (804A1614)
- STANLEY HEALTHCARE Vinyl Resident Strap with Snap, Gray, PK10 (801A2701)
- ECONOMY Periodontal Scaler, Sickle, H6/7 (18-740)
- ACCUTEST Pregnancy Tests, hCG In Urine Detects (PF453)
- ADVOCATE Redi-Code Plus Speaking Blood Glucose Meter (BMB001-S)
- Skil-Care Diagnostic Equipment