Skil-Care 909385 45 in. ChairPro Seat Belt Alarm System with Adjustable Loop Attachment
Mfr # 909385
Zoro # G904011413
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skil-Care
- MFR # 909385
- Zoro # G904011413
- UPC # 671509305301
- Country of Origin China
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Skil-Care has been developing and designing products for nursing homes, hospitals, rehabilitation facilities, and homecare settings. Our ultimate goal is to enhance resident care and in addition, to assist healthcare facilities in reducing the occurrence of skin breakdown in the bed or wheelchair.
This chairpro safety alarm system comes with a wheelchair seat belt sensor and is attached to the wheelchair with an adjustable loop nylon belt. The ez release metal buckle and nylon belt is secure and minimally restrictive. The alarm sounds when the buckle is released and automatically resets when the buckle is secured. Attaches to all standard wheelchairs. Reminds the resident to stay seated.
Specifications- Size: 45" L
- Dimension: 2" H x 2" W x 6" L
- Weight: 0.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY First Aid Kit w/House, 131pcs, 10x7", WHT (91335)
- CARMAN Karman LT-K5 18 in. 28 lbs Seat Adjustable Ultra Lightweight Wheelchair; Black (LT-K5)
- FIRST AID ONLY Self-Adherent Wrap, Blue, 3inWx5 (5-933)
- PROPAC BARIATRIC COT, 600 LBS (L2026)
- FABRICATION ENTERPRISES Fabrication Enterprises 12-1001 Baseline Plastic Goniometer - 360 Degree Head - 8 in. Arms (12-1001)
- TARPARMOR Expandable Reaching Pole, 4 to 8 ft. (TR059)
- MEDSOURCE Glucose Test Solution, Blood Sample (MS-76016)
- MEDEGEN MEDICAL PRODUCTS Basin, Wash, Rectangle, 6qt., Gold, PK50 (H360-05)
- PHYSICIANSCARE Personal Eye Wash Bottle, 1 oz. (7-010)
- CLINTON Ocean Commotion Treatment Table (7936)
- A2Z SCILAB Laryngeal Boilable Hygiene Dental 22mm Mirror with Handle #4 (A2Z-ZR632)
- Skil-Care Diagnostic Equipment