Skil-Care 909373 70 in. ChairPro Seat Belt Alarm System with Grommets
Mfr # 909373
Zoro # G204064188
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skil-Care
- MFR # 909373
- Zoro # G204064188
- UPC # 671509253503
- Country of Origin China
- Category Desk Chairs
Description
Skil-Care has been developing and designing products for nursing homes, hospitals, rehabilitation facilities, and homecare settings. Our ultimate goal is to enhance resident care and in addition, to assist healthcare facilities in reducing the occurrence of skin breakdown in the bed or wheelchair.
This chairpro safety alarm system comes with a 70"l wheelchair seat belt buckle sensor and a chairpro safety alarm. Eliminates sensor strips and clothing clips. Nylon belt has easy-release buckle for restraint-free care. Alarm sounds when buckle is released. Automatically resets when buckle is secured. Secures to all standard wheelchairs. Reminds resident to stay seated. Reinforced attachment holes.
Features- Seat belt alarm system
- Size: 70" L
- Dimension: 2" H x 6" W x 6" L
- Weight: 1.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Mobile Round Table, 32", Mahogany (N30-M)
- DESIGN TOSCANO Immortals Tusk Oliphant (PD1429)
- FLASH FURNITURE Black Banquet Chair, 22" L 32-1/2" H, Vinyl Seat, Hercules Series (NG-108-SV-BK-VYL-GG)
- FLASH FURNITURE Rectangle FarmTable, Antique, Rustic, Foldng, 84"X40", 40" W X 84" L X 30" H, Wood, Wood Grain (XA-F-84X40-GG)
- MONARCH SPECIALTIES Office Chair, Adjustable Height, Swivel, Ergonomic, Armrests, Computer Desk, Work, Metal, Brown (I 7339)
- PRO-LIFT Pneumatic Chair, Tool Tray, 36", 300 lb. (C-3100)
- GLOBAL EQUIPMENT Interion Mesh Office Chair With 23-1/2"H Back Adjustable Arms, Fabric, Black (A90342TMI+38L1)
- FLASH FURNITURE Kelista Mid-Back Blue Mesh Ergonomic Drafting Chair with Adjustable Foot Ring and Flip-Up Arms (BL-X-5M-D-BLUE-GG)
- LORELL High Back Mesh Chairs with Fabric Seat Fabric, Foam Seat Black (83109)
- GLOBAL INDUSTRIAL Puncture Proof Ergonomic Chair, Polyurethane Seat and Back (250628)
- MAYLINE Training Chair, Mesh, No Arms, Black, Gray (KTS2)
- Skil-Care Seating