Skil-Care 757130 20 in. Anti-Thrust Gel Pod Cushion for Geri Chair with LSII Cover
Mfr # 757130
Zoro # G904011369
Product Information
- Brand Skil-Care
- MFR # 757130
- Zoro # G904011369
- UPC # 671509277509
- Country of Origin China
- Category Patio Cushions & Pillows
Description
Skil-Care has been developing and designing products for nursing homes, hospitals, rehabilitation facilities, and homecare settings. Our ultimate goal is to enhance resident care and in addition, to assist healthcare facilities in reducing the occurrence of skin breakdown in the bed or wheelchair.
This cushion which is designed for a flat bottomed chair such as a geri chair prevents residents from sliding out of the wheelchair and simultaneously prevents pressure sores. Anti-thrust barrier eliminates forward and sacral sitting problems. Helps maintain pelvic neutrality. High-density foam increases comfort and relieves pressure. Contoured base eliminates sling-seat "hammock effect" and minimizes seat rise. Low-shear ii wipe-clean outer cover reduces skin damaging friction. Water-based gel pod provides pressure relief in the coccyx area.
Features- Anti-thrust barrier eliminates forward and sacral sitting problems helps maintain pelvic neutrality
- High-density foam increases comfort and relieves pressure contoured base eliminates sling-seat hammocking and minimizes seat rise
- Low-shear ii wipe-clean outer cover reduces skin damaging friction
- Optional water-based gel pod provides pressure relief in the coccyx area
- With or without firm hammock relief base large size for geri-chair
- Multi-purpose
- Anti-thrust cushion
- Size: 20" W x 18" D
- Dimension: 5" H x 20" W x 18" L
- Weight: 6.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GILMOUR Swivel Connector Dbl Fem (807734-1001)
- ARIENS Auger Cable Attachment, Fits Ariens (06900303)
- HARVEST LANE HONEY Honey Sieve Doublescreen Metal (HONEYM-102)
- AIC REPLACEMENT PARTS Engine Air Filter-Primary Fits Caterpillar Models (2697041)
- CLASSIC ACCESSORIES Chaise Lounge Cushion, Antique Beige, 72 in L x 21 in W x 3 in T (62-001-BEIGE-EC)
- CLASSIC ACCESSORIES Ravenna Water-Resistant 21x21x3" Patio Seat Cushion Cover, Dark Taupe (60-424-015101-RT)
- CLASSIC ACCESSORIES Lounge Back Cushion, Antique Beige, 21" x 22" x 4" (62-039-BEIGE-EC)
- CLASSIC ACCESSORIES Lounge Back Cushion, Heather Henna (62-047-HHENNA-EC)
- CLASSIC ACCESSORIES Classic Accessories Montlake FadeSafe Indoor/Outdoor Accent Pillows, 2 Pack (56-475-015501-2PK)
- CLASSIC ACCESSORIES Rectangle Lounge Seat Cushion, Antique Beige, 23" (62-053-BEIGE-EC)
- CLASSIC ACCESSORIES Classic Accessories Montlake FadeSafe Indoor/Outdoor Accent Pillows, 2 Pack (56-472-011101-2PK)
- Skil-Care Patio Furniture