Skil-Care 757122 20 in. Anti-Thrust Foam Cushion; Firm Base with LSII Cover
Mfr # 757122
Zoro # G404157871
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skil-Care
- MFR # 757122
- Zoro # G404157871
- UPC # 671509277301
- Country of Origin China
- Category Furniture Parts and Accessories
Description
Skil-Care has been developing and designing products for nursing homes, hospitals, rehabilitation facilities, and homecare settings. Our ultimate goal is to enhance resident care and in addition, to assist healthcare facilities in reducing the occurrence of skin breakdown in the bed or wheelchair.
This foam cushion prevents residents from sliding out of the wheelchair and simultaneously prevents pressure sores. Anti-thrust barrier eliminates forward and sacral sitting problems. Helps maintain pelvic neutrality. High-density foam increases comfort and relieves pressure. Contoured, firm base eliminates sling-seat "hammock effect" and minimizes seat rise. Low-shear ii wipe-clean outer cover reduces skin damaging friction.
Features- Cools to eliminate perspiration
- Great for gerichairs, wheelchairs and standard chairs
- Bottom chamber contains resilient foam the prevents bottoming out
- Gel-filled top chamber evenly distributes weight to relieve pressure
- Slide-control
- Anti-thrust cushion
- Dimension: 5" H x 20" W x 16" L
- Weight: 1.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP 500 mL Liquid Hand Soap Pump Bottle (314916)
- DRIVE MEDICAL Four Wheel Rollator w/ Fold Up Removable Back Support, Red (10257rd-1)
- BRAZOS Rubber Stopper, 1.0625, L (512-3000-1022)
- DICK MEDICAL SUPPLY Gait Belt, 2-1/2" W x 84" L x 2" H (34071G)
- SKIL-CARE Skil-Care 754841 24 in. Tri-Foam Gel-Infused Visco Bariatric Solid Seat Cushion with LSII Cover; 18 x 4 in. (754841)
- SKIL-CARE Skil-Care 756250 22 x 28 in. Air-Lock Bariatric Seat Cushion (756250)
- SKIL-CARE Skil-Care 401160 13 in. Cushion Headboard (401160)
- SKIL-CARE Skil-Care 754849 28 in. Tri-Foam Gel-Infused Visco Bariatric Solid Seat Cushion with LSII Cover; 18 x 4 in. (754849)
- SKIL-CARE Skil-Care 758010 18 in. Leg Abductor Foam Vinyl Cushion (758010)
- SKIL-CARE Skil-Care 758020 18 in. Leg Abductor Foam Wedge Vinyl Cushion (758020)
- HENKEL Henkel 221549 9 oz Loctite Power Grab Ultimate Construction Adhesive (221549)
- Skil-Care Furniture Parts and Accessories