Shop All Wheelchair Accessories
Skil-Care
Skil-Care 757017 20 x 16 in. Wheelchair Leveling Pad; Vinyl Cover
Mfr # 757017
Zoro # G704158219
product price: $97.25
/ea
Free Shipping & Returns
$97.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skil-Care
- MFR # 757017
- Zoro # G704158219
- UPC # 671509326207
- Country of Origin China
- Category Wheelchair Accessories
Description
This is a rigid foam cushion that eliminates the "hammock effect" surface on a wheelchair and provides a flat and level surface. It is comprised of solid, closed cell foam and is covered with heat sealed, wipe clean vinyl. A separate wheelchair cushion is strongly recommended.
Specifications- Color: Vinyl Cover
- Size: 20" x 16"
- Dimension: 1.5 x 16 x 18 in.
- Weight: 1.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL Green Certified Advanced Instant Foam Hand Sanitizer, 535 ml Btl, PK4 (5791-04)
- STOUT BY ENVISION Plastic TidyGirl Bag Dispenser Feminine Hygiene Disposal (TGUD-P-V2)
- DR.STITCH Training Sutures with Thread, Polyp, 2/0 (DS-0009)
- QUANTUM STORAGE SYSTEMS 9" Single Rod, Gray (WS-SR9C)
- SKIL-CARE Skil-Care 307020 Lap Top 4 in. Thick Cushion - No Cutouts for Full-Arm Wheelchairs (307020)
- SKIL-CARE Skil-Care 703264 Footrest Extender; with 3 in. Leg Separator (703264)
- SKIL-CARE Skil-Care 914118 65 in. MultiPro Seat Belt with Buckle Sensor with adjustable Loop Attachment (914118)
- SKIL-CARE Skil-Care 703130 22 in. Wheelchair Foam Padded Nylon Extended Full Armrest Pads (703130)
- SKIL-CARE Skil-Care 754528 3.5 in. Gel-Foam Vinyl Cushion Wheelchair Occyx Cutout & LSI Cover (754528)
- SKIL-CARE Skil-Care 751036 20 in. Gel-Foam Vinyl X-Cushion; Wheelchair Occyx Cutout with LSI Cover (751036)
- ILC Replacement for Battery It-yb1256 12 Volt 5.6ah Sealed Lead Acid Battery (IT-YB1256 12 VOLT 5.6AH SEALED LEAD ACID BATTERY)
- Skil-Care Wheelchair Accessories