Skil-Care 751047 18 in. Stability Plus Gel-Foam Vinyl Cushion with LSI Cover
Mfr # 751047
Zoro # G004157837
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skil-Care
- MFR # 751047
- Zoro # G004157837
- UPC # 671509263502
- Country of Origin China
- Category Furniture Parts and Accessories
Description
Skil-Care has been developing and designing products for nursing homes, hospitals, rehabilitation facilities, and homecare settings. Our ultimate goal is to enhance resident care and in addition, to assist healthcare facilities in reducing the occurrence of skin breakdown in the bed or wheelchair.
A pressure relief and redistribution cushion that assures stability with four gel pods and also controls sliding with a raised pommel. Separate chambers to assure stability. Raised pommel to control sliding. Water-based gel to provide pressure relief, weight distribution and therapeutic cooling. High-density foam base to prevent bottoming out. Incontinent-proof vinyl inner cover prevents urine from entering the cushion and a low-shear i outer cover reduces skin damaging friction that can be laundered.
Features- Slide-control
- Stability plus gel-foam cushion
- Material: Gel-Foam
- Dimension: 2.5" H x 18" W x 16" D
- Weight: 6.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREST HEALTHCARE Adapter, Type Y2 (CA04S04N1-01)
- MEDI-FIRST EMT Utility Scissors, 7-1/2 In. L, Silver (70901-YL)
- AFS Pole Stretcher - Quarter Folding (11030)
- FIRST AID ONLY First Aid/Burn Cream, 0.9g, PK144 (H343)
- SKIL-CARE Skil-Care 758010 18 in. Leg Abductor Foam Vinyl Cushion (758010)
- SKIL-CARE Skil-Care 756250 22 x 28 in. Air-Lock Bariatric Seat Cushion (756250)
- SKIL-CARE Skil-Care 758020 18 in. Leg Abductor Foam Wedge Vinyl Cushion (758020)
- SKIL-CARE Skil-Care 754849 28 in. Tri-Foam Gel-Infused Visco Bariatric Solid Seat Cushion with LSII Cover; 18 x 4 in. (754849)
- SKIL-CARE Skil-Care 754841 24 in. Tri-Foam Gel-Infused Visco Bariatric Solid Seat Cushion with LSII Cover; 18 x 4 in. (754841)
- SKIL-CARE Skil-Care 401160 13 in. Cushion Headboard (401160)
- Skil-Care Furniture Parts and Accessories