Skil-Care 708030 Ex-Box with Bands - Univesal
Mfr # 708030
Zoro # G304049030
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skil-Care
- MFR # 708030
- Zoro # G304049030
- UPC # 671509237404
- Country of Origin China
- Category Computer Power Supplies
Description
Skil-Care has been developing and designing products for nursing homes, hospitals, rehabilitation facilities, and homecare settings. Our ultimate goal is to enhance resident care and in addition, to assist healthcare facilities in reducing the occurrence of skin breakdown in the bed or wheelchair.
This portable exercise device uses stretch tubing for exercising the legs, back, shoulders, and arms. Provides a wide range of upper and lower body resistance and range of motion exercises. Builds arm-leg coordination. Can be used in any fixed position chair or in a locked wheelchair. Includes a set of exercise handles. Accepts all levels of resistance bands and tubes (included) easy attachment sockets permit quick adjustments.
Specifications- Size: Universal
- Dimension: 14" H x 15" W x 19.5" L
- Weight: 15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETON Portable Weather Radio, Black, AM/FM, NOAA (NFRX5SIDEKICK)
- MOTOROLA Antenna, Type 440 to 470 MHz, 6" L (AAE23X502 ATU-6C)
- ADESSO PUBLISHING Adesso Red Imouses50 2.4Ghz Wireless Mini Optical Mouse . 1200 Dpi, (IMOUSES50R)
- MIGHTY MAX BATTERY 12V 22AH GEL Replacement Battery for Deltec 2026C (ML22-12GEL132)
- SANOXY 24-Pin to 8-Pin ATX Power Supply Adapter Cable Compatible Compatible, Dell Optiplex 3020 7020 9020 (SANOXY-CABLE11)
- UNIRISE USA Data Center Rated Power Cord C13-C14, 14Awg, 15Amp, 250V, Sjt Jacket, (PWCD-C13C14-15A-06F-BLK)
- SILVERSTONE Ti Strider Titanium Series 80 Plus Titanium 1500W Atx Power Supply (SI476476)
- ADD-ON Addon Lenovo 4X20M26268 Compatible 65W 20V At 3.25A Usb-C Laptop (4X20M26268-AO)
- MURR ELEKTRONIK EMPARRO67 POWER SUPPLY 1-PHASE, IN: 100-240VAC OUT: 24VDC/8A, PROTECTION CLASS IP67 (9000-11112-2062020)
- SUPER POWER SUPPLY AC-DC Adapter Charger Cord- 12 Volt 0.5 Amp (010-SPS-18557)
- EVGA CORPORATION Evga 100-BR-0600-K1 600 BR 600W 80 Plus Bronze 12V PCIE 120MM Long Sleeve Bearing (100-BR-0600-K1)
- Skil-Care Computer Power Supplies