Skil-Care 706319 Universal Chair Side Wings
Mfr # 706319
Zoro # G803904489
Key Features
- Style Guest Chair
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skil-Care
- MFR # 706319
- Zoro # G803904489
- UPC # 671509202709
- Country of Origin China
- Category Waiting Room & Guest Chairs
Details
Style | Guest Chair |
Description
Skil-Care has been developing and designing products for nursing homes, hospitals, rehabilitation facilities, and homecare settings. Our ultimate goal is to enhance resident care and in addition, to assist healthcare facilities in reducing the occurrence of skin breakdown in the bed or wheelchair.
The universal chair side wings can be placed in any wheelchair or geri-chair and provide comfortable lateral positioning control for the resident. Improves sitting posture when chair is in upright or reclined position. Prevents sideward movement when chair is reclined. Foam padded for comfort. Low-shear ii wipe-clean outer cover reduces skin damaging friction. Secures to all wheelchairs and geri-chairs.
Features- Lateral support
- Geri-chair side wings
- Dimension: 10" H x 18.5" W x 10" D
- Weight: 5.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE HERCULES Series Double Braced Black Metal Folding Chair (4-BD-F002-BK-GG)
- CORE PRODUCTS Mid-Core Cervical Pillow, Standard, 22 x 4 x 15, Gentle, White (222)
- LUMISOURCE Chloe Counter Stool in Gold Metal and Black Velvet, PK 2 (B26-CHLOE AUVBK2)
- AMGOOD 18 in. X 48. in Stainless Steel Prep Table with 1.5in Backsplash (WT-1848-BS-Z)
- SKIL-CARE Skil-Care 703003 21 x 70 in. Geri-Chair Cozy Seat with Extended Leg Rest (703003)
- INTERNATIONAL CONCEPTS Set of 2 San Remo Splatback Chairs, Pecan (C59-10P)
- MONARCH SPECIALTIES Dining Chair, Set Of 2, Side, Upholstered, Kitchen, Dining Room, Pu Leather Look, Metal, Black (I 1193)
- FLASH FURNITURE Black Side Chair, 19.75 W 24" L 34.75 H, Fixed, Mesh Seat, Contemporary Series (GO-515-2-GG)
- REGENCY Knight Multi-Purpose Mobile Office Mesh Side Chair - with Casters, Black (5675CBK)
- FLASH FURNITURE Bean Bag Chair, 42" L 19" H (DG-BEAN-LARGE-FUR-WH-GG)
- SP RICHARDS Lorell® Mesh Guest Chair, 24"W x 23-1/2"D x 32-3/4"H, Black Leather Seat (LLR60462)
- Skil-Care Office Chairs