Skil-Care 705032 Wheelchair Flip Tray - Left Side
Mfr # 705032
Zoro # G704174127
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skil-Care
- MFR # 705032
- Zoro # G704174127
- UPC # 671509267203
- Country of Origin China
- Category Wheelchair Accessories
Description
Skil-Care has been developing and designing products for nursing homes, hospitals, rehabilitation facilities, and homecare settings. Our ultimate goal is to enhance resident care and in addition, to assist healthcare facilities in reducing the occurrence of skin breakdown in the bed or wheelchair.
A wheelchair flip tray that mounts to most wheelchairs and provides a flat surface that can hold dishes, artwork, beverages, and papers. Flips away for easy exiting. Hard, stable, soil and scratch-resistant plastic. Side and armrest padded when in the down or flipped position. Two cup holders for drinks, eye glasses or small items. Left side only
Features- Lap top cushions & trays
- Wheelchair flip tray
- Size: Left
- Dimension: 23" L x 19.5" W x 0.25" D
- Weight: 3.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMARTHEART Automatic Arm Digital Blood Pressure Monitor w/ Adult and Large Cuff (01-554)
- DUKAL Sterile Eye Pads, 50PK (841)
- GRAHAM-FIELD Nylon Aneroid (Size: Extra Large -Xl) Lot (100-510LA)
- MEDSOURCE Head Immobilizer, 10-1/2x16x6-1/2, Orange (MS-91000)
- SKIL-CARE Skil-Care 703264 Footrest Extender; with 3 in. Leg Separator (703264)
- SKIL-CARE Skil-Care 751036 20 in. Gel-Foam Vinyl X-Cushion; Wheelchair Occyx Cutout with LSI Cover (751036)
- SKIL-CARE Skil-Care 703267 1.5 in. Optional Thick Separator for Footrest Extender (703267)
- SKIL-CARE Skil-Care 914118 65 in. MultiPro Seat Belt with Buckle Sensor with adjustable Loop Attachment (914118)
- SKIL-CARE Skil-Care 706140 Lateral Stabilize Arm Trough Tray with Polyester Cover - Universal (706140)
- SKIL-CARE Skil-Care 754528 3.5 in. Gel-Foam Vinyl Cushion Wheelchair Occyx Cutout & LSI Cover (754528)
- SKIL-CARE Skil-Care 703130 22 in. Wheelchair Foam Padded Nylon Extended Full Armrest Pads (703130)
- Skil-Care Wheelchair Accessories