Skil-Care 705019 SofTop Wheelchair Tray with Nylon cover
Mfr # 705019
Zoro # G404174021
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skil-Care
- MFR # 705019
- Zoro # G404174021
- UPC # 671509230108
- Country of Origin China
- Category Wheelchair Accessories
Description
Skil-Care has been developing and designing products for nursing homes, hospitals, rehabilitation facilities, and homecare settings. Our ultimate goal is to enhance resident care and in addition, to assist healthcare facilities in reducing the occurrence of skin breakdown in the bed or wheelchair.
This lap top wheelchair tray assists in upper body control for the wheelchair user. Helps achieve proper body position, balance, and alignment. The tray consists of a wooden base with laminated foam and a wipe clean nylon cover. Around-the-chair strap prevents resident from sliding forward. Easy-open cloth hook and eye closures.
Features- Deluxe, waterproof open-front soft seat with pail
- Pail has graded scale to measure output
- Backrest design offers real comfort
- Slideout footrest, anti-tip design
- Deluxe no-rust twin-wheel casters all locking
- Lap bar
- Privacy skirt
- Lap top cushions & trays
- Softtop tray
- Material: Nylon
- Fit Size: 16"-18"
- Dimension: 1" H x 24" W x 20" L
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEMING SUPPLY Automatic Wrist Blood Pressure Monitor with Digital LCD Display Screen, Fast BP, Adjustable Cuff (886648KJG)
- PURELL Purell 5392-02 CPC 1200 ml Foam Instant Hand Sanitizer Refill - White; Case of 2 (5392-02 CPC)
- IMPACT PRODUCTS Safe-Use Plastic Sanitary Napkin Receptacle - Black (1103)
- Q-TIPS Q-Tips Cotton Swab 375 Count, PK12 (000000000084132)
- SKIL-CARE Skil-Care 914118 65 in. MultiPro Seat Belt with Buckle Sensor with adjustable Loop Attachment (914118)
- SKIL-CARE Skil-Care 703130 22 in. Wheelchair Foam Padded Nylon Extended Full Armrest Pads (703130)
- SKIL-CARE Skil-Care 703267 1.5 in. Optional Thick Separator for Footrest Extender (703267)
- SKIL-CARE Skil-Care 703040 Wheelchair Sheepskin Footrest Pads (703040)
- SKIL-CARE Skil-Care 751036 20 in. Gel-Foam Vinyl X-Cushion; Wheelchair Occyx Cutout with LSI Cover (751036)
- SKIL-CARE Skil-Care 914394 14 in. Lateral Support - Econo with Sheepskin Cover (914394)
- BILT-RITE MASTEX HEALTH Wheelchair Back Cushion -Black (F0370)
- Skil-Care Wheelchair Accessories