Shop All Waiting Room & Guest Chairs
Skil-Care
Skil-Care 703455 16-18 in. Side-Kick Add-on for Footrest Devices
Mfr # 703455
Zoro # G804011520
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Guest Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skil-Care
- MFR # 703455
- Zoro # G804011520
- UPC # 671509131405
- Country of Origin China
- Category Waiting Room & Guest Chairs
Details
Style | Guest Chair |
Description
An add on to the two piece foot rest extender, the side kick prevents the feet from slipping off the sides. Attaches to all Skil-Care two-piece footrest extender devices. Comfortable, foam-padded side panels. Covered in durable, wipe-clean vinyl. Fits 16"W and 18"W wheelchairs. Fits most competitive two piece footrest extenders. Does not fit on Econo models. Side-Kick Shown with footrest extender.
Specifications- Cushion Size: 16"-18"
- Dimension: 8 x 19.5 x 8 in.
- Weight: 4.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERION BY GLOBAL INDUSTRIAL Interion 2 Drawer Box/File Pedestal, 21-3/4inH, Charcoal (695608)
- LORELL Wraparound Floor Savers, Gray, Vinyl, PK16 (LLR49319)
- BOSS Black Drafting Chair, 25" W 25" L 49-1/2" H, Adjustable, Fabric Seat, B1691 Series (B1691-BK)
- TRADEMARK FINE ART Ryan Fowler 'Moonrise Black Dog Labrador Lake' Canvas Art, 18x18 (WAP0080-C1818GG)
- SKIL-CARE Skil-Care 703003 21 x 70 in. Geri-Chair Cozy Seat with Extended Leg Rest (703003)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (NG-C01-BROWN-GV-GG)
- FLASH FURNITURE Luxurious Conference Chair, 27" L 31-1/2" H, Upholstered Straight, Vinyl Seat, Traditional Series (B-Z100-NAVY-GG)
- OFFICESOURCE Dover Collection Designer Guest Chair (1700VCGBK)
- BOSS Bomber BrownHeavy Duty Double Plush Chair, 31"L45-1/2"H, Fixed, LeatherSeat (B991-BB)
- FLASH FURNITURE Red Adirondack Chair, 29.5 W 33-1/2" L 35 H, Extra Wide and Long, Polystyrene, Stainless Steel Seat (JJ-C14501-RED-GG)
- BOSS Guest Chair, 24"L39"H, Loop, MeshSeat (B6419-CG)
- Skil-Care Office Chairs