Shop All Waiting Room & Guest Chairs
Skil-Care
Skil-Care 703430 Geri-Chair Foot Cradle
Mfr # 703430
Zoro # G604023570
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Guest Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skil-Care
- MFR # 703430
- Zoro # G604023570
- UPC # 671509219707
- Country of Origin China
- Category Waiting Room & Guest Chairs
Details
Style | Guest Chair |
Description
Skil-Care has been developing and designing products for nursing homes, hospitals, rehabilitation facilities, and homecare settings. Our ultimate goal is to enhance resident care and in addition, to assist healthcare facilities in reducing the occurrence of skin breakdown in the bed or wheelchair.
The foot cradle will upgrade any extended leg geri-chair to a foot positioning model. Prevents feet from slipping off footrest. Controls foot-drop. Foam padded for comfort. Vinyl cover wipes clean for easy care. Easily secures to all geri-chairs.
Features- Prevents feet from slipping off sides of footrest
- Controls foot-drop
- Foam padded for comfort
- Vinyl cover wipes clean for easy care
- Attaches to any geri-chair
- Leg support
- Geri-chair foot cradle
- Dimension: 18" H x 14" W x 14" D
- Weight: 3.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED GENERAL SUPPLY End Table, 20 In Oaw, 18-1/2 In Oad, 24 In Oah, Rectangular, Wood Frame, Wood Tabletop (TX 93723)
- INTERNATIONAL CONCEPTS Rectangle Mission Printer Stand, 19 X 14.5 X 24, Wood Unfinished (647)
- HIRSH 15" W 4 Drawer Vertical File Cabinet, Black, Letter (17892)
- BAXTON STUDIO Veles Mid-Century Ash Walnut Finished Wood Daybed (159-9825)
- SKIL-CARE Skil-Care 703003 21 x 70 in. Geri-Chair Cozy Seat with Extended Leg Rest (703003)
- FLASH FURNITURE Chair, 22-1/2"L31-1/2"H, ElonSeries (FH-130-DPP-WH-GG)
- FLASH FURNITURE BlackOffice Chair, 29"L45-1/2"H, Adjustable Padded, FabricSeat, HerculesSeries (GO-1235-BK-FAB-A-GG)
- BOSS Black Guest Chair, 24" W 26" L 31" H, Fixed Arms, Fabric Seat (B9540-BK)
- BOSS Guest Chair, 24-1/2"L34-1/2"H, Fixed, B9521Series (B9521-BE)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (FD-C01-B-5-GG)
- FLASH FURNITURE Restaurant Chair, 20-3/4"L34-1/2"H, HerculesSeries (XU-DGW0008VRT-CHY-BLKV-GG)
- Skil-Care Waiting Room & Guest Chairs