Skil-Care 703281 16-18 in. Two-Piece Footrest Extender with 2 in. Foot Pad
Mfr # 703281
Zoro # G604011164
Key Features
- Style Guest Chair
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skil-Care
- MFR # 703281
- Zoro # G604011164
- UPC # 671509127606
- Country of Origin China
- Category Waiting Room & Guest Chairs
Details
Style | Guest Chair |
Description
Skil-Care has been developing and designing products for nursing homes, hospitals, rehabilitation facilities, and homecare settings. Our ultimate goal is to enhance resident care and in addition, to assist healthcare facilities in reducing the occurrence of skin breakdown in the bed or wheelchair.
The footrest extender secures to the wheelchair footrest for improved posture, prevents foot drop, feet from slipping behind the footrests and raises the footrest for improved posture and seating alignment. The cushioned back protects the lower leg from bruises resulting from wheelchair contact. It secures easily with quick-release straps and is covered in durable, wipe-clean vinyl. The cushions are removable to accommodate heights of from one to four inches and this model is the 2" height variation and accommodates 16-18" wide wheelchairs.
Features- Effective for lower extremity positioning
- Raises footrest for improved posture and seating alignment
- Prevents foot drop and feet from slipping behind footrests
- Cushioned back protects lower leg against contact with wheelchair
- Modular extenders allow footrest to be raised 1 inch - 4 inch
- Secures easily with quick-release straps
- Covered in durable wipe-clean vinyl
- Leg support
- Two-piece footrest extender
- Size: 2"
- Fits: 16"-18"
- Dimension: 4" H x 16" W x 9" L
- Weight: 3.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Chicago Bears 60x80 Raschel Throw (606-26X)
- ALATERRE FURNITURE Cabot Folding Table and Chair Set - Round Table and 2 Chairs (ANBT01ANO)
- GLOBAL INDUSTRIAL Spider Base Stool, Polyurethane (516125)
- ZORO SELECT 11-1/8" Digital Wireless Digital Timer Wall Clock, Black (9D26BRCT)
- SKIL-CARE Skil-Care 703003 21 x 70 in. Geri-Chair Cozy Seat with Extended Leg Rest (703003)
- BOSS Guest Chair, 24"L33"H, Fixed, MeshSeat (B6909-BK)
- LESRO Siena Lounge Reception Guest Chair, Black, RF Serene Upholstery (SN1101)
- LESRO Lenox Wood 2 Seat Tandem Seating Wood Frame No Center Arm, Walnut, MD Farro Upholstery (LW2101)
- BOSS Black Guest Chair, 24" W 26" L 31" H, Fixed Arms, Fabric Seat (B9540-BK)
- FLASH FURNITURE Chiavari Chair, 18"L36-1/4"H, HerculesSeries (XS-FRUIT-GG)
- GLOBAL EQUIPMENT 4' Plastic Park Bench With Backrest, Tan (240125TN)
- Skil-Care Seating