Shop All Wheelchairs
Skil-Care
Skil-Care 703262 1.5 in. Footrest Extender with Leg Separator
Mfr # 703262
Zoro # G704175483
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skil-Care
- MFR # 703262
- Zoro # G704175483
- UPC # 671509270500
- Country of Origin China
- Category Wheelchairs
Description
A wheelchair foot support that controls foot drop, prevents legs from slipping behind the footrest, from contacting metal surfaces, and has a removable leg divider to provide leg separation. The foot separator can be removed to convert the unit to a standard footrest extender. It also raises the leg rest platform so that shorter residents legs can reach the footrest. It is covered in durable wipe-clean vinyl and with two quick release buckle straps they can be quickly and easily attached to any wheelchair. This model is provided with a 1.5" foot separator.
Specifications- Size: 1.5"
- Dimension: 19"W x 11" D x 9.5"H
- Weight: 3.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Antibiotics, Cream, Pouch, 0.350 oz., PK25 (9999-1215)
- CORTECH Security Toothbrush, White/Green, PK720 (90012)
- WELCH ALLYN LINE CORD B, NORTH AMERICA (PWCD-B)
- DYNAREX DynaGinate Calcium Alginate Dress, PK120 (3026)
- SKIL-CARE Skil-Care 703107 20 in. Reclining Wheelchair with 33 in. Backrest (703107)
- SKIL-CARE Skil-Care 703115 3 in. Standard Headrest (703115)
- EVAC-CHAIR Stair Chair, Aluminum, 440 lb. (220H)
- DRIVE MEDICAL Sentra Extra Heavy Duty Wheelchair - 22" Seat (std22dda-sf)
- NUTRIONE 19 in. Lightweight Aluminum Transport Chair, Black (NU2976141)
- KARMAN HEALTHCARE Karman Healthcare LT-700T-E LT-700T 18 in. Height Adujustable Seat 36 lbs. Lightweight Steel Wheelchair with Removable Armrest and Elevating Legrest (LT-700T-E)
- MCKESSON drive Cruiser III Lightweight Wheelchair (146-K320ADDA-ELR)
- Skil-Care Wheelchairs