Skil-Care 703250 20-22 in. Two-Piece Footrest Extender with 1 in. Foot Pad
Mfr # 703250
Zoro # G004011672
Key Features
- Style Guest Chair
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skil-Care
- MFR # 703250
- Zoro # G004011672
- UPC # 671509196206
- Country of Origin China
- Category Waiting Room & Guest Chairs
Details
Style | Guest Chair |
Description
Skil-Care has been developing and designing products for nursing homes, hospitals, rehabilitation facilities, and homecare settings. Our ultimate goal is to enhance resident care and in addition, to assist healthcare facilities in reducing the occurrence of skin breakdown in the bed or wheelchair.
The footrest extender secures to the wheelchair footrest for improved posture, prevents foot drop, feet from slipping behind the footrests and raises the footrest for improved posture and seating alignment. The cushioned back protects the lower leg from bruises resulting from wheelchair contact. It secures easily with quick-release straps and is covered in durable, wipe-clean vinyl. The cushions are removable to accommodate heights of from one to four inches and this model is the 1" height variation and accommodates 20-22" wide wheelchairs.
Features- Leg support
- Two-piece footrest extender
- Size: 1"
- Fits: 20"-22"
- Dimension: 3" H x 9" W x 20" L
- Weight: 3.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS High Bench Chair, Vinyl, 26" to 35" Height, No Arms, Black (BR-VHBCH-MB-RG-T0-A0-BF-RG-8540)
- FLASH FURNITURE Rectangle Activity Table, 30" W X 72" L X 25.25" H, Laminate, Wood Grain (XU-A3072-REC-OAK-H-P-GG)
- FLASH FURNITURE Black Mesh High Back Task Chair with Roller Wheels (BL-X-5H-RLB-GG)
- BAXTON STUDIO Stella Crystal Tufted Black Upholstered Modern Nightstand (98-4822)
- SKIL-CARE Skil-Care 703003 21 x 70 in. Geri-Chair Cozy Seat with Extended Leg Rest (703003)
- FLASH FURNITURE Church Chair, 25"L33"H, FabricSeat, HerculesSeries (FD-CH0221-4-GV-S0808-GG)
- FLASH FURNITURE Restaurant Chair, 21-1/2"L32-3/4"H, HerculesSeries (XU-DG-6G7B-SLAT-NATW-GG)
- LESRO Navy/MidnightGuest Chair, 22.5W24.5L32H, FabricSeat, Lenox SteelSeries (LS1101)
- WOODEN MALLET Valley Guest Chair in Light Oak - Charcoal Grey (DW1-1LOCG)
- INTERNATIONAL CONCEPTS Set of 2 Emily Side Chairs, Washed Gray Taupe (C09-617P)
- LESRO Lenox Wood Guest Chair Wood Frame, Mahogany, RF Nebbiolo Upholstery (LW1101)
- Skil-Care Office Chairs