Skil-Care 703220 18-20 in. Two-Piece Footrest Extender with 2 in. Foot Pad
Mfr # 703220
Zoro # G804011155
Key Features
- Style Guest Chair
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skil-Care
- MFR # 703220
- Zoro # G804011155
- UPC # 671509126708
- Country of Origin China
- Category Waiting Room & Guest Chairs
Details
Style | Guest Chair |
Description
Skil-Care has been developing and designing products for nursing homes, hospitals, rehabilitation facilities, and homecare settings. Our ultimate goal is to enhance resident care and in addition, to assist healthcare facilities in reducing the occurrence of skin breakdown in the bed or wheelchair.
The footrest extender secures to the wheelchair footrest for improved posture, prevents foot drop, feet from slipping behind the footrests and raises the footrest for improved posture and seating alignment. The cushioned back protects the lower leg from bruises resulting from wheelchair contact. It secures easily with quick-release straps and is covered in durable, wipe-clean vinyl. The cushions are removable to accommodate heights of from one to four inches and this model is the 2" height variation and accommodates 18-20" wide wheelchairs.
Features- Leg support
- Two-piece footrest extender
- Size: 2"
- Fits: 18"-20"
- Dimension: 4" H x 9" W x 18" L
- Weight: 3.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEY MFG Non-Slip Bath, Shower, and Tub Mat with Suction Cups, Clear (KN67243)
- BUNN Bushing, Hopper, Auger (26781.0000)
- EMBASSY 30.80" W Lateral File, Embassy, 30", Dark Chocolate, Dark Chocolate (60630-3179)
- HIRSH 4 Drawer File Cabinet, Light Gray, Letter (22733)
- SKIL-CARE Skil-Care 703003 21 x 70 in. Geri-Chair Cozy Seat with Extended Leg Rest (703003)
- AVE 6 Klein OtterArm Chair, 28-1/2"L32-1/4"H, Fixed Arms, FabricSeat, Collection: DavisSeries (DVS51-K12)
- ATLAS COMMERCIAL PRODUCTS Ghost Chair, No Arms (GC4-CLEAR)
- BOSS Dolly For Chair Model B1400 (D100)
- BOSS Traditional Chair, 32"L44"H, Fixed (B800-BY)
- BOSS Slate GrayChair, 26"L31"H, Fixed, FabricSeat, ModernSeries (B9545DW-SG)
- CORTECH Black Arm Chair, 24" W 24" L 33" H, Fixed, Polyethylene Seat, Sentinel Series (106484BKS)
- Skil-Care Seating