Skil-Care

Skil-Care 703115 3 in. Standard Headrest


product price: $70.85
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

A headrest that adapts to any chair with an extended height back. Can be used for all high-back wheelchairs, Geri-chairs, and recliners. Foam support provides cushioned comfort and also provides upper torso stability. Polyester cover removes for easy laundering.

Specifications
  • Size: 3" Depth
  • Dimension: 6 x 7 x 14 in.
  • Weight: 0.6 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.