Skil-Care

Skil-Care 703111 16 in. Reclining Wheelchair with 19 in. Backrest


product price: $270.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Skil-Care has been developing and designing products for nursing homes, hospitals, rehabilitation facilities, and homecare settings. Our ultimate goal is to enhance resident care and in addition, to assist healthcare facilities in reducing the occurrence of skin breakdown in the bed or wheelchair.

This product economically and conveniently converts any standard wheelchair to a reclining back wheelchair with an adjustable nylon belt that can provide up to 35 degrees of tilt. It has 6 pockets that can accept foam padding(provided)that can allow the caregiver to customize the back. This model is 19" h and fits a 16"w wheelchair. Covered in durable, wipe-clean vinyl.

Features
  • Economically converts any wheelchair to a recliner
  • Provides up to 35 degrees of tilt
  • Covered in durable, wipe-clean vinyl
  • Can be power-washed with chair
  • Easily installed
  • Wipe clean
  • Backrest
  • Reclining wheelchair backrest
Specifications
  • Size: 19" H x 16" W
  • Dimension: 3.5" H x 16.5" W x 23.5" L
  • Weight: 5.6 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.