Skil-Care 703101 18 in. Reclining Wheelchair with 19 in. - Backrest Only
Mfr # 703101
Zoro # G904157630
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skil-Care
- MFR # 703101
- Zoro # G904157630
- UPC # 671509125107
- Country of Origin China
- Category Wheelchairs
Description
Skil-Care has been developing and designing products for nursing homes, hospitals, rehabilitation facilities, and homecare settings. Our ultimate goal is to enhance resident care and in addition, to assist healthcare facilities in reducing the occurrence of skin breakdown in the bed or wheelchair.
This product economically and conveniently converts any standard wheelchair to a reclining back wheelchair with an adjustable nylon belt that can provide up to 35 degrees of tilt. It has 6 pockets that can accept foam padding(provided)that can allow the caregiver to customize the back. This model is 19" h and fits a 16"w wheelchair. Covered in durable, wipe-clean vinyl.
Features- Economically converts any wheelchair to a recliner
- Provides up to 35 degrees of tilt
- Covered in durable, wipe-clean vinyl
- Can be power-washed with chair
- Easily installed
- Wipe clean
- Backrest
- Reclining wheelchair backrest
- Size: 19" H x 18" W
- Dimension: 3.5" H x 19" W x 23.5" L
- Weight: 6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METHOD Foaming Hand Wash, Waterfall, 10 oz Pump Bottle (01160EA)
- AEK Texas Compliant Bleeding Control Kit (EN9450)
- DREAMBABY COVERPLUG OUTLET CVR 2PK (L1031)
- FABRICATION ENTERPRISES TheraPutty® Standard Exercise Putty, Green, Medium, 4 Ounce (10-0907)
- SKIL-CARE Skil-Care 703115 3 in. Standard Headrest (703115)
- SKIL-CARE Skil-Care 703107 20 in. Reclining Wheelchair with 33 in. Backrest (703107)
- KARMAN HEALTHCARE Karman Healthcare LT-700T-E LT-700T 18 in. Height Adujustable Seat 36 lbs. Lightweight Steel Wheelchair with Removable Armrest and Elevating Legrest (LT-700T-E)
- KARMAN Karman KN-880E 18 Inch Full Reclining Wheelchair with Padded Detachable Arms (KN-880E)
- DRIVE MEDICAL Silver Sport 1 Wheelchair w/ Full Arms & Swing away Removable Footrest (ssp118fa-sf)
- MABIS MABIS 501-5012-1110 HealthSmart; Gateway Rollator; Purple (501-5012-1110)
- CARMAN Karman CU-FO-16 16 in. Universal Foam Deluxe Wheelchair Seat Cushion; Black (CU-FO-16)
- Skil-Care Wheelchairs